Shop All Flap Discs
3M Cubitron
Flap Disc, Cloth, 15,000 rpm, 60 Grit
Mfr # 7100097650
Zoro # G8577895
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Disc Dia. 4"
- Disc Type Type 29
- Grade Medium
- Mounting Size 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Cubitron
- MFR # 7100097650
- Zoro # G8577895
- UPC # 00051141556185
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 4" |
Mounting Size | 5/8" |
Disc Diameter | 4 in |
Mounting Hole Size | 5/8 in |
Overall Diameter | 4 in |
Diameter x Arbor Hole | 4 in x 5/8 in |
Connector Size | 5/8 in |
Arbor Hole Size | 5/8 in |
Connection Size & Type | 5/8 in Unthreaded Hole |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Medium, Backing Plate Material Fiberglass, Connector Size 5/8 in, Connector Type Unthreaded Hole, Density Rating Standard, Flap Disc Type Type 29, Overall Diameter 4 in, Series 967A, Backing Material Cotton/Polyester, Backing Weight Y, Coating Coverage Closed, Grit 60, Maximum Operating Speed 15,000 RPM, Color Maroon, Features Performance Coated, Resistance Properties Gouge, Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 4-1/2 Wolverine Zirc RFD 36Z Grit 7/8 Arbor Hole (62003)
- SCOTCH-BRITE Quick Change Disc, Non-Woven, 4" dia. (7000120703)
- MARCO 3/4" ID Aluminum Abrasive Blast Hose Coupling (10QAL1)
- CGW ABRASIVES Grinding Whl, 4x1/16x3/8, T1, A36-R-BF (35509)
- 3M CUBITRON Flap Disc, Cloth, 4 in. dia. (7100097627)
- 3M CUBITRON Flap Disc, Type 27, 4-1/2" dia., 60 Grit (7100104940)
- 3M CUBITRON Flap Disc, Type 29, 4" dia., 40 Grit (7100104920)
- 3M CUBITRON Flap Disc, Type 27, 7" dia., 40 Grit (7100104915)
- 3M CUBITRON Flap Disc, T27, 7in. x 7/8in., 80 (60440273484)
- 3M CUBITRON Flap Disc, Type 29, 4" dia., 80 Grit (7100104917)
- REX CUT Fusion Flap Disc 4 1/2 X 7/8 T29 Fusion Interleaf Flap Disc Coarse (894000)
- 3M Cubitron Flap Discs