Shop All Flap Discs
3M Cubitron
Flap Disc, Cloth, 15,000 rpm, 40 Grit
Mfr # 7100097661
Zoro # G8577886
original price:
$9.95
7% off
new price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Disc Dia. 4"
- Disc Type Type 29
- Grade Coarse
- Grit 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Cubitron
- MFR # 7100097661
- Zoro # G8577886
- UPC # 00051141556178
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 4" |
Mounting Size | 5/8" |
Mounting Hole Size | 5/8 in |
Disc Diameter | 4 in |
Connection Size & Type | 5/8 in Unthreaded Hole |
Connector Size | 5/8 in |
Overall Diameter | 4 in |
Arbor Hole Size | 5/8 in |
Diameter x Arbor Hole | 4 in x 5/8 in |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Coarse, Backing Plate Material Fiberglass, Connector Size 5/8 in, Connector Type Unthreaded Hole, Density Rating Standard, Flap Disc Type Type 29, Overall Diameter 4 in, Series 967A, Backing Material Cotton/Polyester, Backing Weight Y, Coating Coverage Closed, Grit 40, Maximum Operating Speed 15,000 RPM, Color Maroon, Features Performance Coated, Resistance Properties Gouge, Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Wool Reel, Super Fine (2KJL4)
- ALC Moisture Separator, 150 psi, 1/2" (40207)
- STANDARD ABRASIVES Standard Abrasives LDW Wheel 852333, 8inx (852333)
- 3M CUBITRON Depressed Center Wheels, Type 27, 9 in Dia, 0.125 in Thick, 7/8 in Arbor Hole Size, Ceramic (60440240889)
- 3M CUBITRON Flap Disc, Type 29, 4-1/2" dia., 40 Grit (7100104605)
- 3M CUBITRON Flap Disc, Type 27, 4-1/2" dia., 60 Grit (7100104926)
- 3M CUBITRON Flap Disc, Cloth, 4-1/2 in. dia., 40 Grit (7100085781)
- 3M CUBITRON Flap Disc, Type 27, 4-1/2" dia., 60 Grit (7100104940)
- 3M CUBITRON Flap Disc, Cloth, 12,000 rpm, 40 Grit (60440295164)
- 3M CUBITRON Flap Disc, T27, 4-1/2in. x 7/8in., 40 (7000148181)
- HOT MAX Flap Disk 80 Grit Blue Zircon 4 1/2 X 7/8 (26299)
- 3M Cubitron Flap Discs