Shop All Flap Discs
3M Cubitron
Flap Disc, Cloth, 12,000 rpm, 40 Grit
Mfr # 60440295164
Zoro # G8577913
original price:
$22.07
33% off
new price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Disc Dia. 5"
- Disc Type Type 29
- Grade Coarse
- Grit 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Cubitron
- MFR # 60440295164
- Zoro # G8577913
- UPC # 051125867160
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 5" |
Mounting Size | 7/8" |
Mounting Hole Size | 7/8 in |
Disc Diameter | 5 in |
Overall Diameter | 5 in |
Connector Size | 7/8 in |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Coarse, Backing Plate Material Fiberglass, Connector Size 7/8 in, Connector Type Unthreaded Hole, Density Rating Standard, Flap Disc Type Type 29, Overall Diameter 5 in, Series 967A, Backing Material Cotton/Polyester, Backing Weight Y, Coating Coverage Closed, Grit 40, Maximum Operating Speed 12,000 RPM, Color Maroon, Features Performance Coated, Resistance Properties Gouge, Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Flap Disc, 80-Grit for X-Lock and All G (DCX060080X01F)
- DISCO Conditioning Discs, Med, 2", Maroon, PK50 (15095PK)
- 3M Hookit Disc Pad, 05779, 8 in (05779)
- NORTON ABRASIVES Flap Disc, 5 In x 60 Grit, 5/8-11 (66623399146)
- 3M CUBITRON Flap Disc, Type 27, 7" dia., 40 Grit (7100104923)
- 3M CUBITRON Flap Disc, Type 29, 4-1/2" dia., 60 Grit (7100104921)
- 3M CUBITRON Flap Disc, T27, 7in. x 7/8in., 60 (7000148185)
- 3M CUBITRON Flap Disc, Type 27, 4-1/2" dia., 60 Grit (7100104940)
- 3M CUBITRON Flap Disc, Type 29, 4-1/2" dia., 80 Grit (7100104615)
- 3M CUBITRON Flap Disc, Type 29, 4-1/2" dia., 40 Grit (7100104605)
- WEILER 4-1/2" Abrasive Flap Disc, Conical (TY29), Phenolic Backing, 80Z, 7/8" (31346)
- 3M Cubitron Flap Discs