Shop All Flap Discs
3M Cubitron
Flap Disc, 5/8 in.-11, 40 Grit, 13,300 rpm
Mfr # 7010363301
Zoro # G8577947
product price: $12.25
/ea
$12.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Disc Dia. 4-1/2"
- Disc Type Type 27
- Grade Coarse
- Grit 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Cubitron
- MFR # 7010363301
- Zoro # G8577947
- UPC # 00051141556321
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 5/8"-11 |
Mounting Hole Size | 5/8"-11 |
Disc Diameter | 4 1/2 in |
Arbor Hole Size | 5/8"-11 |
Connection Size & Type | 5/8"-11 Threaded Hole |
Connector Size | 5/8"-11 |
Diameter x Arbor Hole | 4 1/2 in x 5/8"-11 |
Overall Diameter | 4 1/2 in |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Coarse, Backing Plate Material Fiberglass, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Rating High, Flap Disc Type Type 27, Overall Diameter 4 1/2 in, Series 967A, Backing Material Cotton/Polyester, Backing Weight Y, Coating Coverage Closed, Grit 40, Maximum Operating Speed 13,300 RPM, Color Maroon, Features Performance Coated, Resistance Properties Gouge, Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, 8 in W, 107 in L, 60 Grit, Coarse, Aluminum Oxide, R228 Metalite, Brown (78072722780)
- WEILER 7" x .060" TIGER INOX Type 1 Cut-Off Wheel, INOX60S, 7/8" A.H. (58103)
- ARC ABRASIVES Sandpaper Sheet, Blk, Med., 80 Grit, PK100 (74122K)
- ZORO SELECT Carbide Bur, Taper Radius, 3/8, 1/4 Shank (310-001186)
- 3M CUBITRON Flap Disc, Type 27, 4-1/2" dia., 60 Grit (7100104926)
- 3M CUBITRON Flap Disc, Cloth, 967A, 80 Grit (7010363308)
- 3M CUBITRON Flap Disc, Cloth, 4-1/2 in. dia., 60 Grit (7010327062)
- 3M CUBITRON Flap Disc, T29, 4-1/2in. x 7/8in., 80 (7000148189)
- 3M CUBITRON Flap Disc, Type 29, 4" dia., 40 Grit (7100104920)
- 3M CUBITRON Flap Disc, Type 29, 4-1/2" dia., 40 Grit (7100104605)
- NORTON ABRASIVES Flap Disc, 6 In x 60 Grit, 7/8 (66623399153)
- 3M Cubitron Flap Discs