Shop All Abrasive Rolls
3M Cubitron
Film Disc Roll, Fine, 150 Grit, 6 in. Dia
Mfr # 60440298473
Zoro # G4577986
product price: $136.99
/ea
Sold in multiples of 4 for $547.96
Free Shipping & Returns
$547.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 180
- Abrasive Material Precision Shaped Ceramic
- Backing Material Film
- Grade Fine
- Series 775L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Cubitron
- MFR # 60440298473
- Zoro # G4577986
- UPC # 051125870481
- Country of Origin United States
- Category Abrasive Rolls
Dimensions
Disc Diameter | 6 in |
Disc Dia. | 6" |
Overall Diameter | 6 in |
Details
Grit | 180 |
Abrasive Material | Precision Shaped Ceramic |
Backing Material | Film |
Grade | Fine |
Series | 775L |
Abrasive Type | Coated |
Backing Weight | 3 mil |
Vacuum Hole Design | No Hole |
Disc Backing Material | Film |
Abrasive Grade | Fine |
Abrasive Grit | 180 / P180 |
Color | Purple |
Item | Film Disc Roll |
Product Type | PSA Disc Roll |
Resistance Properties | Tear |
Coating Coverage | Open |
Number of Vacuum Holes | Non-Vacuum |
Description
PSA Sanding Disc Roll, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Film, Backing Weight 3 mil, Coating Coverage Open, Grit 180, Overall Diameter 6 in, Product Type PSA Disc Roll, Series 775L, Resistance Properties Tear, Number of Vacuum Holes Non-Vacuum, Color Purple, Grade Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE Carbide Bur, 1850 SM-2 CLE-SM Pointed Cone Bur Double Cut 1/4"x1/4" Solid Carbide Shank (C17570)
- SPECIALTY DIAMOND 3/4 Inch Full Bullnose Vacuum Brazed Diamond Profile Wheel with 5/8 Inch-11 Female Threads (V20FBPW)
- ZORO SELECT Blast Media, Soda, 100/170 Grit (SOBM-50)
- DMT Diamond Sharpener, Coarse, 3-1/4in. L (D3C)
- 3M CUBITRON CubitroniI Fibre Disc, 33416, 5"x7/8i, PK25 (33416)
- 3M CUBITRON PSA Sanding Disc Roll, Coated, 6" dia. (7100046309)
- 3M CUBITRON Sanding Disc Roll, Coated, 5" dia, 220 Grit (7100075693)
- 3M CUBITRON Sanding Abrasive Disc, 320 Grit, PK50 (737U)
- 3M CUBITRON PSA Sanding Disc Roll, Coated, 6" dia. (7100067076)
- 3M CUBITRON CubitroniI Fibre RolocDisc33380 2"(, PK90 (33380)
- ZORO SELECT Abrasive Roll, 150 ft. L, Very Fine, Brown (05539529343)
- 3M Cubitron Abrasive Rolls