Shop All Abrasive Rolls
3M Cubitron
Film Disc Roll, 220 Grit, 6 in. Dia
Mfr # 60440299018
Zoro # G4577931
Sold in multiples of 4 for $539.96
Free Shipping & Returns
$539.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 220
- Abrasive Material Precision Shaped Ceramic
- Backing Material Film
- Grade Very Fine
- Series 775L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Cubitron
- MFR # 60440299018
- Zoro # G4577931
- UPC # 051125871037
- Country of Origin United States
- Category Abrasive Rolls
Dimensions
Disc Dia. | 6" |
Disc Diameter | 6 in |
Overall Diameter | 6 in |
Description
PSA Sanding Disc Roll, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Film, Backing Weight 3 mil, Coating Coverage Open, Grit 220, Overall Diameter 6 in, Product Type PSA Disc Roll, Series 775L, Resistance Properties Tear, Number of Vacuum Holes Non-Vacuum, Color Purple, Grade Fine
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Resin Fiber Disc 4 1/2"X7/8" - A40 (624137000)
- DYNABRADE Mini-Dynorbital Disc Pad, 1-1/4" dia. (54090)
- PFERD 1/2" Banded Crimped Wire End Brush - .010 CS Wire, 1/4" Shank (83007)
- NORTON ABRASIVES Sanding Belt, Coated, 6 in W, 48 in L, 50 Grit, Coarse, Aluminum Oxide, R255 Metalite, Brown (78072727985)
- 3M CUBITRON PSA Sanding Disc Roll, Coated, 6" dia. (7100046309)
- 3M CUBITRON Disc Film, N/Holes, 5 in.dia., 120 Grit, (7100045902)
- 3M CUBITRON CubitroniI Fibre RolocDisc33380 2"(, PK90 (33380)
- 3M CUBITRON Sanding Disc Roll, Coated, 5" dia, 180 Grit (7100067209)
- 3M CUBITRON Sanding Disc Roll, Coated, 3-1/2" dia. (7100081363)
- 3M CUBITRON Film Disc Roll, Fine, 6 in. Dia (60440298481)
- CLESCO SS-032048-036A Spiral Coated Abrasive Sanding Sleeve (SS-032048-036A)
- 3M Cubitron Abrasive Rolls