Shop All Hook & Loop Sanding Discs
3M Cubitron
Film Disc, Purple, Very Fine, 6 in. Dia
Mfr # 7100064274
Zoro # G4577940
product price: $1.49
/ea
Sold in multiples of 250 for $372.50
$372.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6"
- Vacuum Hole Design 6 Hole
- Grade Very Fine
- Abrasive Material Precision Shaped Ceramic
- Grit 220+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Cubitron
- MFR # 7100064274
- Zoro # G4577940
- UPC # 00051125870894
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6" |
Disc Dia. | 6" |
Overall Diameter | 6 in |
Details
Vacuum Hole Design | 6 Hole |
Grade | Very Fine |
Abrasive Material | Precision Shaped Ceramic |
Grit | 220+ |
Abrasive Type | Open Coat |
Backing Weight | 3 mil |
Backing Material | Film |
Abrasive Grit | 220 / P220 |
Color | Purple |
Series | 775L |
Abrasive Grade | Fine |
Disc Backing Material | Film |
Item | Hook-and-Loop Sanding Disc |
Coating Coverage | Open |
Resistance Properties | Tear |
Number of Vacuum Holes | Non-Vacuum |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Film, Backing Weight 3 mil, Coating Coverage Open, Grade Fine, Grit 220, Overall Diameter 6 in, Series 775L, Resistance Properties Tear, Number of Vacuum Holes Non-Vacuum, Color Purple
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAZ USA Weiler Cross 17600 CFX 1-1/4in. Diameter .0061 (95210)
- ZORO SELECT Blast Media, Stainless Steel Shot Type (ST 60-140)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 6 in Dia, 0.125 in Thick, 7/8 in Arbor Hole Size, Aluminum Oxide (66252801864)
- S.U.R. & R. AUTO PARTS RM21 Outside Deburring Bit (1) (SRRRM610)
- 3M CUBITRON Hook-and-Loop Sanding Disc, 6 in Dia, PK12 (7100288312)
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 5"dia. (7100066674)
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 3"dia. (7100106768)
- 3M CUBITRON Hook-and-Loop Sanding Disc, 6 in Dia, PK50 (7100288232)
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 6"dia. (7100113143)
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 6"dia. (7100113142)
- NORTON ABRASIVES Hook/Loop Disc, 8 Hole, 5in, P150G, AlO, PK4 (07660749156)
- 3M Cubitron Hook & Loop Sanding Discs