Shop All Adhesive Discs
3M Cubitron
Film Disc, 5"xNH, 320+, Linered w/ Tab
Mfr # 775L 712
Zoro # G7582189
product price: $1.35
/ea
Sold in multiples of 250 for $337.50
$337.50
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vacuum Hole Design No Hole
- Abrasive Material Precision Shaped Ceramic
- Backing Material Film
- Series 775L
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Cubitron
- MFR # 775L 712
- Zoro # G7582189
- Country of Origin United States
- Category Adhesive Discs
Dimensions
Disc Diameter | 5" |
Details
Item | PSA Disc |
Vacuum Hole Design | No Hole |
Abrasive Material | Precision Shaped Ceramic |
Backing Material | Film |
Series | 775L |
Abrasive Type | Coated |
Abrasive Grit | 320 |
Color | Purple |
Back Mounting Type | Pressure Sensitive Adhesive (PSA) |
Description
Film Disc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGW ABRASIVES Depressed Ctr Whl, 4.5x0.045x7/8, T27 (35132)
- NORTON ABRASIVES Disc Backup Pad, 3" dia., 20,000 rpm (08834164949)
- FORNEY Command PRO Wire Wheel, Crimped, 3 in x .008 in x 1/4 in Shank (60017)
- WIDIA Carbide Bur, Flame Shape (M41447)
- 3M CUBITRON PSA Sanding Disc, Coated, 6" dia. (7100044455)
- 3M CUBITRON Film Disc, 120 Grit, 5in.dia, N/Holes, PK50 (7100045865)
- 3M CUBITRON PSA Sanding Disc, Coated, 5" dia., 150 Grit (7100075679)
- 3M CUBITRON Film Disc Roll, 5"x NH, 400+ C- weight (775L 883)
- 3M CUBITRON Paper Disc, Very Fine, Purple, 6 in. Dia (7100075206)
- 3M CUBITRON PSA Sanding Disc, Coated, 5" dia., 180 Grit (7100075690)
- 3M CUBITRON II 60G (MMM33437)
- 3M Cubitron Adhesive Discs