Shop All Adhesive Discs
3M Cubitron
Film Disc, 120 Grit, 5in.dia, N/Holes, PK50
Mfr # 7100045865
Zoro # G9362184
original price:
$67.67
7% off
new price: $62.69
/pk 50, $1.25/ea
$62.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 5"
- Grit 120
- Vacuum Hole Design No Hole
- Abrasive Material Precision Shaped Ceramic
- Grade Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Cubitron
- MFR # 7100045865
- Zoro # G9362184
- UPC # 00051125868037
- Country of Origin United States
- Category Adhesive Discs
Dimensions
Disc Dia. | 5" |
Disc Diameter | 5" |
Overall Diameter | 5 in |
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Film, Backing Weight 3 mil, Coating Coverage Open, Grit 120, Overall Diameter 5 in, Product Type PSA Disc, Series 775L, Resistance Properties Tear, Number of Vacuum Holes Non-Vacuum, Color Purple, Grade Medium, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Knot Wire Cup Wire Brush, Threaded Arbor (94030)
- ZORO SELECT Quick Change Disc, Non-Woven, 3" dia. (78072775338)
- SCOTCH-BRITE Radial Bristle Disc, SR, 2 In Dia, PK40 (7000000770)
- ARC ABRASIVES Belt Ao/Y Prem 1-1/2 X 30 180, 1-1/2" W, 30" L, 180 Grit (702430010PM)
- 3M CUBITRON PSA Sanding Disc, Coated, 5" dia., 150 Grit (7100075679)
- 3M CUBITRON PSA Sanding Disc, Coated, 6" dia. (7100045074)
- 3M CUBITRON Film Disc Roll, 5"x NH, 400+ C- weight (775L 883)
- 3M CUBITRON PSA Sanding Disc, Coated, 5" dia. (7010363665)
- 3M CUBITRON Film Disc, 80 Grit, 6in.dia, 6 Holes, PK50 (7100044892)
- 3M CUBITRON Paper Disc, Very Fine, Purple, 6 in. Dia (7100075206)
- NORTON ABRASIVES PSA Disc Roll, No Hole, 5 In, P220G, AlO (66261131459)
- 3M Cubitron Adhesive Discs