Shop All Belt Sanders
This Product is Discontinued
3M Cubitron
File Belt Kit, Coated (Discontinued)
Mfr # 87149
Zoro # G4421048
This Product is Discontinued
Key Features
- Series 984F
- Vacuum Hole Design Non-Vacuum
- Backing Weight Y
- Abrasive Type Coated
- Abrasive Material Ceramic Grain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Cubitron
- MFR # 87149
- Zoro # G4421048
- UPC # 00051125871495
- Country of Origin United States
- Category Belt Sanders
Details
Item | File Belt Kit |
Series | 984F |
Vacuum Hole Design | Non-Vacuum |
Backing Weight | Y |
Abrasive Type | Coated |
Abrasive Material | Ceramic Grain |
Description
File Belt Kit, Abrasive Type Coated, Abrasive Material Ceramic Grain, Backing Weight Y, Series 984F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.