Shop All Fiber Discs
3M Cubitron
Fiber Sanding Disc, 80, Closed Coat
Mfr # 7100110344
Zoro # G2574330
Sold in multiples of 25 for $143.75
$143.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5 in
- Mounting Hole Size No Hole
- Abrasive Type Coated
- Abrasive Material Ceramic
- Abrasive Grit 80 / P80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Cubitron
- MFR # 7100110344
- Zoro # G2574330
- UPC # 00051141276434
- Country of Origin United States
- Category Fiber Discs
Dimensions
Disc Diameter | 5 in |
Mounting Hole Size | No Hole |
Disc Dia. | 5" |
Connector Size | 5/8"-11 |
Overall Diameter | 5 in |
Details
Abrasive Type | Coated |
Abrasive Material | Ceramic |
Abrasive Grit | 80 / P80 |
Abrasive Grade | Medium |
Disc Backing Material | Fiber |
Max. RPM | 12,000 RPM |
Item | Fiber Disc |
Grit | 80 |
Series | 982C |
Backing Material | Fiber |
Grade | Coarse |
Color | Maroon |
Vacuum Hole Design | No Hole |
Coating Coverage | Closed |
Connector Type | TN |
Resistance Properties | Tear |
Maximum Operating Speed | 12,000 RPM |
Description
Fiber Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Fiber, Backing Weight Not Applicable, Grit 80, Overall Diameter 5 in, Series 982C, Coating Coverage Closed, Maximum Operating Speed 12,000 RPM, Resistance Properties Tear, Connector Size 5/8 In.-11, Connector Type TN, Color Maroon, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Flap Wheel, AO, 1-1/2x1/2x1/4 In Shank, 80G (11209)
- MIRKA Grip Disc, 3", P80, PK50 (23-608-080)
- CLESCO SS-048144-050A Spiral Coated Abrasive Sanding Sleeve (SS-048144-050A)
- WEILER Crimped Wire Wheel Wire Brush, Arbor, 3" (90855)
- 3M CUBITRON Cubitron(TM) 3M(TM) 3 Fibre Disc 1182C (7100310797)
- 3M CUBITRON Fiber Disc, No Hole, 4 in. Dia., 36 (7100006575)
- 3M CUBITRON Fiber Disc, 9x7/8, 36+G, PK25 (7000045132)
- 3M CUBITRON Fiber Disc, 6 in Dia, 7/8 in Arbor, PK25 (7100242964)
- 3M CUBITRON Clean Sanding Film Disc, 6", 320+, Die600LG (775L 309)
- 3M CUBITRON Fiber Disc, No Hole, 7 in. Dia., 36 (7100300180)
- ARC ABRASIVES Fiber Disc, 7in, Predator, 36G, PK25 (71-077802K)
- 3M Cubitron Fiber Discs