Shop All Fiber Discs
3M Cubitron
Fiber Sanding Disc, 7 In, 60 G, PK25
Mfr # 7000028198
Zoro # G4446705
product price: $152.99
/pk 25, $6.12/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 7 in
- Mounting Hole Size 7/8 in
- Abrasive Type Coated
- Abrasive Material Ceramic
- Abrasive Grit 60 / P60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Cubitron
- MFR # 7000028198
- Zoro # G4446705
- UPC # 00051141276335
- Country of Origin United States
- Category Fiber Discs
Dimensions
Disc Diameter | 7 in |
Mounting Hole Size | 7/8 in |
Disc Dia. | 7" |
Connector Size | 7/8 in |
Overall Diameter | 7 in |
Details
Abrasive Type | Coated |
Abrasive Material | Ceramic |
Abrasive Grit | 60 / P60 |
Abrasive Grade | Coarse |
Disc Backing Material | Fiber |
Backing Weight | Not Rated |
Max. RPM | 8,600 RPM |
Color | Maroon |
Grit | 60 |
Grade | Coarse |
Series | 982C |
Backing Material | Fiber |
Item | Fiber Disc |
Coating Coverage | Closed |
Connector Type | Unthreaded Hole |
Resistance Properties | Tear |
Maximum Operating Speed | 8,600 RPM |
Description
Fiber Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Fiber, Backing Weight Not Rated, Grit 60, Overall Diameter 7 in, Series 982C, Coating Coverage Closed, Maximum Operating Speed 8,600 RPM, Resistance Properties Tear, Connector Size 7/8 in, Connector Type Unthreaded Hole, Color Maroon, Grade Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sanding Sheet, 11" L, 9" W, PK100 (05539520529)
- GATOR GRIT Gator Grit 6242 Silicone Carbide Floor Sanding 60 Grit Belt 8 x 19 in. - pack of 10 (1023357)
- WALTER SURFACE TECHNOLOGIES Sanding Disc, 4.5"x 7/8", 36gr (15C453)
- NORTON ABRASIVES Sanding Belt, Coated, 10 in W, 70 1/2 in L, 80 Grit, Coarse, Aluminum Oxide, R228 Metalite, Brown (78072722820)
- 3M CUBITRON Cubitron(TM) 3M(TM) 3 Fibre Disc 1187C (7100310803)
- 3M CUBITRON Fiber Sanding Disc, 4 1/2 In, 80 G, PK25 (7000119209)
- 3M CUBITRON Fiber Disc, 9x7/8, 36+G, PK25 (7000045132)
- 3M CUBITRON Fiber Disc, 4 1/2 in Dia, 5/8in Arbor, PK25 (7100242974)
- 3M CUBITRON Fiber Sanding Disc, 5 In, 80 G, PK25 (7000119210)
- 3M CUBITRON Fiber Sanding Disc, 5 In, 60 G, PK25 (7000119197)
- ZORO SELECT Fiber Disc, 7", 7/8" Hole Mount, Brown, PK25 (78072775467)
- 3M Cubitron Fiber Discs