Shop All Fiber Discs
3M Cubitron
Fiber Sanding Disc, 60, 13,300,982C
Mfr # 60440229510
Zoro # G2574419
product price: $5.45
/ea
Sold in multiples of 25 for $136.25
$136.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 4 1/2 in
- Mounting Hole Size No Hole
- Abrasive Type Coated
- Abrasive Material Ceramic
- Abrasive Grit 60 / P60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Cubitron
- MFR # 60440229510
- Zoro # G2574419
- UPC # 051141276397
- Country of Origin United States
- Category Fiber Discs
Dimensions
Disc Diameter | 4 1/2 in |
Mounting Hole Size | No Hole |
Disc Dia. | 4-1/2" |
Arbor Hole Size | 5/8"-11 |
Arbor Hole Size & Type | 5/8"-11 TN Quick-Change |
Diameter x Arbor Hole Size/Type | 4-1/2 in x 5/8"-11 TN |
Connector Size | 5/8"-11 |
Connection Size & Type | 5/8"-11 TN |
Overall Diameter | 4 1/2 in |
Description
Fiber Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Fiber, Backing Weight Not Applicable, Grit 60, Overall Diameter 4 1/2 in, Series 982C, Coating Coverage Closed, Maximum Operating Speed 13,300 RPM, Resistance Properties Tear, Connector Size 5/8 In.-11, Connector Type TN, Color Maroon, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Diamond Lapping Compound (61463691139)
- SCOTCH-BRITE Scotch-Brite(TM) Unitized Wheel, Gray, 1/4in.W, 2in.dia. (7100053414)
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 72 in L, 80 Grit, Coarse, Zirconia Alumina, BlueFire R823P, Blue (78072728643)
- ZORO SELECT Abrasve Roll, 1-1/2"Wx 150 ft. L, 180G, Blu (072388-0)
- 3M CUBITRON Cubitron(TM) 3M(TM) 3 Fibre Disc 1182C (7100310728)
- 3M CUBITRON Fiber Disc, 9x7/8, 36+G, PK25 (7000045132)
- 3M CUBITRON Fiber Disc, 7 in Dia, 7/8 in Arbor, PK25 (7100242967)
- 3M CUBITRON Fiber Sanding Disc, 4 1/2 In, 80 G, PK25 (7000119209)
- 3M CUBITRON Cubitron(TM) 3M(TM) 3 Fibre Disc 1187C (7100309788)
- 3M CUBITRON 7x7/8 36+G Fiber Disc 25pk. (7000000393)
- CONTINENTAL ABRASIVES 5" Vulcanized Fiber Resin Fiber Disc Zirconia 50 Grit (RFD-50Z050)
- 3M Cubitron Fiber Discs