Shop All Fiber Discs
3M Cubitron
Fiber Sanding Disc, 5 In, 80 G, PK25
Mfr # 7000119200
Zoro # G4446723
product price: $119.99
/pk 25, $4.80/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disc Diameter 5 in
- Mounting Hole Size 7/8 in
- Abrasive Type Coated
- Abrasive Material Ceramic
- Abrasive Grit 80 / P80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Cubitron
- MFR # 7000119200
- Zoro # G4446723
- UPC # 00051141276366
- Country of Origin United States
- Category Fiber Discs
Dimensions
Disc Diameter | 5 in |
Mounting Hole Size | 7/8 in |
Disc Dia. | 5" |
Arbor Hole Size | 7/8 in |
Connection Size & Type | 7/8 in Unthreaded Hole |
Diameter x Arbor Hole Size/Type | 5 in x 7/8 in |
Arbor Hole Size & Type | 7/8 in Unthreaded Hole |
Overall Diameter | 5 in |
Connector Size | 7/8 in |
Description
Fiber Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Fiber, Backing Weight Not Rated, Grit 80, Overall Diameter 5 in, Series 982C, Coating Coverage Closed, Maximum Operating Speed 12,000 RPM, Resistance Properties Tear, Connector Size 7/8 in, Connector Type Unthreaded Hole, Color Maroon, Features Wears Evenly, Runs Cool and Optimizes Mineral Breakdown, Grade Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 4-1/2 in Dia, 1/4 in Thick, 7/8 in Arbor Hole Size, Ceramic (58325)
- AMERICAN HAWK INDUSTRIAL Sandblast Glass Window Replacement 25.25"x10.25" (2006)
- 3M PSA Paper Disc, 36 Grit, Brown, PK10 (7000118888)
- ARC ABRASIVES Sanding Belt, Coated, 3/4 in W, 18 in L, 40 Grit, Coarse, Ceramic, Predator, Yellow (71-007018003)
- 3M CUBITRON Fiber Disc, No Hole, 2 in. Dia., 60 (60410011724)
- 3M CUBITRON Fiber Disc, No Hole, 4 in. Dia., 36 (7100006575)
- 3M CUBITRON Fiber Sanding Disc, 5 In, 60 G, PK25 (60440229668)
- 3M CUBITRON 5 in x 7/8 in, Die 500P, Fiber Sanding Disc (7100011522)
- 3M CUBITRON Fiber Sanding Disc, 36, 13,300,987C (60440227704)
- 3M CUBITRON Fiber Disc, 9 1/8 in Dia, 7/8in Arbor, PK25 (7100243137)
- PFERD COMBICLICK® Fiber Disc, 4-1/2" Dia. - Aluminum Oxide A-COOL, 220 Grit (40308)
- 3M Cubitron Fiber Discs