Shop All Fiber Discs
3M Cubitron
Fiber Sanding Disc, 5 In, 60 G, PK25
Mfr # 7000119197
Zoro # G4446696
product price: $159.99
/pk 25, $6.40/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5 in
- Mounting Hole Size 7/8 in
- Abrasive Type Coated
- Abrasive Material Ceramic
- Abrasive Grit 60 / P60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Cubitron
- MFR # 7000119197
- Zoro # G4446696
- UPC # 00051141276328
- Country of Origin United States
- Category Fiber Discs
Dimensions
Disc Diameter | 5 in |
Mounting Hole Size | 7/8 in |
Disc Dia. | 5" |
Connector Size | 7/8 in |
Overall Diameter | 5 in |
Details
Abrasive Type | Coated |
Abrasive Material | Ceramic |
Abrasive Grit | 60 / P60 |
Abrasive Grade | Coarse |
Disc Backing Material | Fiber |
Backing Weight | Not Rated |
Max. RPM | 12,000 RPM |
Backing Material | Fiber |
Item | Fiber Disc |
Series | 982C |
Grade | Coarse |
Grit | 60 |
Color | Maroon |
Resistance Properties | Tear |
Maximum Operating Speed | 12,000 RPM |
Features | Wears Evenly, Runs Cool and Optimizes Mineral Breakdown |
Connector Type | Unthreaded Hole |
Coating Coverage | Closed |
Description
Fiber Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Fiber, Backing Weight Not Rated, Grit 60, Overall Diameter 5 in, Series 982C, Coating Coverage Closed, Maximum Operating Speed 12,000 RPM, Resistance Properties Tear, Connector Size 7/8 in, Connector Type Unthreaded Hole, Color Maroon, Features Wears Evenly, Runs Cool and Optimizes Mineral Breakdown, Grade Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 3/4" x 1" Spiral Band - Cylindrical Type, Aluminum Oxide 80 Grit (41103)
- DYNABRADE Disc Pad, 2-3/4"X8" (57460)
- VSM Abrasive Belt, 100 G, Cer, 3/8 x 13", PK20, Coated, 3/8" W, 13" L, 100 Grit, Fine, Ceramic, XK870X, Red (307820)
- ARC ABRASIVES Belt Ao/X Gp 1/2 X 12 36, Coated, 1/2" W, 12" L, 36 Grit, Aluminum Oxide, AO/X GP, Brown (70072)
- 3M CUBITRON Fiber Disc, No Hole, 2 in. Dia., 36 (7000118429)
- 3M CUBITRON Fiber Disc, No Hole, 7 in. Dia., 36 (7100300180)
- 3M CUBITRON Fiber Sanding Disc, 36,8600,987C (7100112948)
- 3M CUBITRON 7x7/8 36+G Fiber Disc 25pk. (7000000393)
- 3M CUBITRON Fiber Disc, 4-1/2" dia., Coated, 80 Grit (7100109862)
- 3M CUBITRON Fiber Disc, 7 in Dia, 5/8 in Arbor, PK25 (7100242927)
- CONTINENTAL ABRASIVES 4-1/2" Vulcanized Fiber Resin Fiber Disc Ceramic 80 Grit (RFD-45C080)
- 3M Cubitron Fiber Discs