Shop All Fiber Discs
3M Cubitron
Fiber Sanding Disc, 36,8600,987C
Mfr # 7100112948
Zoro # G2574391
Sold in multiples of 25 for $162.25
$162.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 7 in
- Mounting Hole Size No Hole
- Abrasive Type Coated
- Abrasive Material Ceramic
- Abrasive Grit 36 / P36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Cubitron
- MFR # 7100112948
- Zoro # G2574391
- UPC # 00051141274683
- Country of Origin United States
- Category Fiber Discs
Dimensions
Disc Diameter | 7 in |
Mounting Hole Size | No Hole |
Disc Dia. | 7" |
Arbor Hole Size & Type | 5/8"-11 TN Quick-Change |
Arbor Hole Size | 5/8"-11 |
Connector Size | 5/8"-11 |
Diameter x Arbor Hole Size/Type | 7 in x 5/8"-11 TN |
Connection Size & Type | 5/8"-11 TN |
Overall Diameter | 7 in |
Description
Fiber Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Fiber, Backing Weight Not Applicable, Grit 36, Overall Diameter 7 in, Series 987C, Coating Coverage Closed, Maximum Operating Speed 8,600 RPM, Resistance Properties Tear, Connector Size 5/8 In.-11, Connector Type TN, Color Orange, Features Self-Lubricating Grinding Aid, Grade Extra Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, 1 1/2 in W, 60 in L, 60 Grit, Coarse, Ceramic, Blaze R980P, Orange (69957345631)
- VSM Abrasive Belt, 220 Grit, SC, 3/4 x 18", PK20, Coated, 3/4" W, 18" L, 220 Grit, Very Fine, CK721X, Black (240347)
- 3M CUBITRON Quick Change Discs, 2 In, 80, TR, PK50 (7100001473)
- ZORO SELECT Carbide Bur, Pointed Tree, 1/4 (19D880)
- 3M CUBITRON Fiber Disc, 4 1/2 in Dia, 5/8in Arbor, PK25 (7100242572)
- 3M CUBITRON Fiber Disc, 9 1/8 in Dia, 7/8in Arbor, PK25 (7100243137)
- 3M CUBITRON Fiber Disc, No Hole, 2 in. Dia., 80 (7000044905)
- 3M CUBITRON Cubitron(TM) 3M(TM) 3 Fibre Disc 1182C (7100310727)
- 3M CUBITRON Fiber Sanding Disc, 36, 13,300,987C (60440227704)
- 3M CUBITRON Fiber Disc, No Hole, 3 in. Dia., 60 (60410011708)
- SHARK INDUSTRIES 3" 50 Grit A/O Mini Grinding Discs 50 Pk (13240)
- 3M Cubitron Fiber Discs