Shop All Fiber Discs
3M Cubitron
Fiber Disc, No Hole, 4 in. Dia., 36
Mfr # 7100006575
Zoro # G7525366
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 4 in
- Mounting Hole Size No Hole
- Abrasive Type Coated
- Abrasive Material Ceramic
- Abrasive Grit 36 / P36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Cubitron
- MFR # 7100006575
- Zoro # G7525366
- UPC # 00051115667800
- Country of Origin United States
- Category Fiber Discs
Dimensions
Disc Diameter | 4 in |
Mounting Hole Size | No Hole |
Disc Dia. | 4" |
Overall Diameter | 4 in |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Fiber, Backing Weight Not Rated, Coating Coverage Closed, Grade Extra Coarse, Grit 36, Overall Diameter 4 in, Quick Change System TR, Series 982C, Maximum Operating Speed 15,000 RPM, Resistance Properties Tear, Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA PSA Disc, 5", P220, PK100 (23-332-220)
- NORTON ABRASIVES Dressing Stick, SC, Extra Coarse, 6x1x1 In (61463610462)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 6" dia. (7000120982)
- WIDIA Carbide Bur, Pointed Cone, 1/4, dbl Cut (M41491)
- 3M CUBITRON Fiber Sanding Disc, 7 In, 80 G, PK25 (7000119201)
- 3M CUBITRON Fiber Sanding Disc, 4 1/2 In, 60 G, PK25 (7100068024)
- 3M CUBITRON Fiber Disc, No Hole, 3 in. Dia., 60 (60410011708)
- 3M CUBITRON 7x7/8 36+G Fiber Disc 25pk. (7000000393)
- 3M CUBITRON Fiber Sanding Disc, 80, Closed Coat, 13,300 (60440229767)
- 3M CUBITRON Fiber Disc, 7 in Dia, 5/8 in Arbor, PK25 (7100242970)
- 3M CUBITRON Cubitron(TM) 3M(TM) 3 Fibre Disc 1187C (7100310803)
- 3M Cubitron Fiber Discs