Shop All Fiber Discs
3M Cubitron
Fiber Disc, No Hole, 3 in. Dia., 60
Mfr # 60410011732
Zoro # G7550505
product price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 3 in
- Mounting Hole Size No Hole
- Abrasive Type Coated
- Abrasive Material Ceramic
- Abrasive Grit 60 / P60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Cubitron
- MFR # 60410011732
- Zoro # G7550505
- UPC # 051115667879
- Country of Origin United States
- Category Fiber Discs
Dimensions
Disc Diameter | 3 in |
Mounting Hole Size | No Hole |
Disc Dia. | 3" |
Overall Diameter | 3 in |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Fiber, Backing Weight Not Rated, Coating Coverage Closed, Grade Coarse, Grit 60, Overall Diameter 3 in, Quick Change System TS, Series 982C, Maximum Operating Speed 20,000 RPM, Resistance Properties Tear, Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Flap Disc, 4-1/2" dia., 80 Grit, Medium (66261180351)
- BRUSH RESEARCH MANUFACTURING CN13416A 1-3/4" Dia. Copper Center Wheel, .016 Nylon, 1/4" Arbor Hole, .625 Trim, .250 Face Width (CN13416A)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 11-1/4" dia. (7010300866)
- WEILER 6" Single Row Knot Wire Cup Brush .023" Steel Fill 5/8"-11 UNC Nut (12376)
- 3M CUBITRON Fiber Disc, 7 in Dia, 5/8 in Arbor, PK25 (7100242927)
- 3M CUBITRON Cubitron(TM) 3M(TM) 3 Fibre Disc 1182C (7100309799)
- 3M CUBITRON Fiber Disc, 4-1/2x7/8in, 36G, PK25 (7000148153)
- 3M CUBITRON 5 in x 7/8 in, Die 500P, Fiber Sanding Disc (7100011522)
- 3M CUBITRON Fiber Disc, 5 in Dia, 7/8 in Arbor, PK25 (7100242887)
- 3M CUBITRON Fiber Disc, No Hole, 3 in. Dia., 80 (60410011757)
- CS UNITEC Zirconium Disc, 120 Grit, 6 in dia (80919)
- 3M Cubitron Fiber Discs