Shop All Quick Change Discs
3M Cubitron
Fiber Disc, No Hole, 3 in. Dia., 36
Mfr # 7000118430
Zoro # G7510072
product price: $3.15
/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 3"
- Attaching System TR
- Grit 36
- Grade Extra Coarse
- Abrasive Material Precision Shaped Ceramic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Cubitron
- MFR # 7000118430
- Zoro # G7510072
- UPC # 00051115667794
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 3" |
Disc Diameter | 3 in |
Overall Diameter | 3 in |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Fiber, Backing Weight Not Rated, Coating Coverage Closed, Grade Extra Coarse, Grit 36, Overall Diameter 3 in, Quick Change System TR, Series 982C, Maximum Operating Speed 20,000 RPM, Resistance Properties Water, Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 16in, 100Grit (30539)
- MERIT Flap Wheel, 1 In Dia, 5/8 W, 60 Grit (08834137100)
- PFERD Internal Tube Fitting Brush - 3/4" Tube Size, 29/32" Exact Size (89630)
- DYNABRADE Belt, 40G, 3"X10-11/16" (92100)
- 3M CUBITRON Fiber Disc Trial Pack, 3 in, 36, 60, 80 Grit (60440296907)
- 3M CUBITRON Abrasive Disc, 80 Grit, 947A, 3in (60440305005)
- 3M CUBITRON Qk Change Disc, 2 in., Medium, 80, TR, PK50 (7100063615)
- 3M CUBITRON Quick Change Disc, Cer, 7in, 36G, TN, PK25 (7000119162)
- 3M CUBITRON Abrasive Disc, 60 Grit, 947A, 2in (7100076921)
- 3M CUBITRON Sanding Discs, 1 1/2 In, 60, TR, PK50 (7000045171)
- UNITED ABRASIVES/SAIT Laminated Disc2Ax2120xPK100 (52277)
- 3M Cubitron Quick Change Discs