Shop All Fiber Discs
3M Cubitron
Fiber Disc, No Hole, 2 in. Dia., 80
Mfr # 7000044905
Zoro # G7482167
product price: $2.19
/ea
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 2 in
- Mounting Hole Size No Hole
- Abrasive Type Coated
- Abrasive Material Ceramic
- Abrasive Grit 80 / P80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Cubitron
- MFR # 7000044905
- Zoro # G7482167
- UPC # 00051115667916
- Country of Origin United States
- Category Fiber Discs
Dimensions
Disc Diameter | 2 in |
Mounting Hole Size | No Hole |
Disc Dia. | 2" |
Overall Diameter | 2 in |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Fiber, Backing Weight Not Rated, Coating Coverage Closed, Grade Coarse, Grit 80, Overall Diameter 2 in, Quick Change System TS, Series 982C, Maximum Operating Speed 25,000 RPM, Resistance Properties Tear, Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 6" x .045" x 5/8"-11 XP CER T1 Mini Hub (DWA8953H)
- 3M Sanding Belt, Ceramic Aluminum Oxide, Orange (777F)
- NORTON ABRASIVES Fluted Rubbing Brick w/Handle, 8x3-1/2 (61463687795)
- SCOTCH-BRITE Unitized Wheel, 2 In Dia, TR Attach, AO, MED (61500099272)
- 3M CUBITRON Fiber Sanding Disc, 7 In, 36 G, PK25 (7000119177)
- 3M CUBITRON Fiber Disc, 4 1/2 in Dia, 5/8in Arbor, PK25 (7100242572)
- 3M CUBITRON Fiber Disc, 4-1/2" dia., Coated, 40 Grit (7100109866)
- 3M CUBITRON Fiber Sanding Disc, 5 In, 80 G, PK25 (7000119210)
- 3M CUBITRON Fiber Disc, 4 1/2 in Dia, 5/8in Arbor, PK25 (7100242974)
- 3M CUBITRON Fiber Sanding Disc, 5 In, 60 G, PK25 (7000119197)
- UNITED ABRASIVES/SAIT United Abrasives - Sait Z Fiber Disc 5" x 7/8" 80 Grit Zirconium (59380)
- 3M Cubitron Fiber Discs