Shop All Fiber Discs
3M Cubitron
Fiber Disc, No Hole, 2 in. Dia., 60
Mfr # 60410011724
Zoro # G7590326
product price: $1.99
/ea
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 2 in
- Mounting Hole Size No Hole
- Abrasive Type Coated
- Abrasive Material Ceramic
- Abrasive Grit 60 / P60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Cubitron
- MFR # 60410011724
- Zoro # G7590326
- UPC # 051115667862
- Country of Origin United States
- Category Fiber Discs
Dimensions
Disc Diameter | 2 in |
Mounting Hole Size | No Hole |
Disc Dia. | 2" |
Overall Diameter | 2 in |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Fiber, Backing Weight Not Rated, Coating Coverage Closed, Grade Coarse, Grit 60, Overall Diameter 2 in, Quick Change System TS, Series 982C, Maximum Operating Speed 25,000 RPM, Resistance Properties Tear, Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Conditioning Disc, CerAlO, 3in, Crs, TR (7100007318)
- NORTON ABRASIVES CutOff Whl, 57A60-M8B, 8"x.060"x1/2" (66253022702)
- ZORO SELECT Carbide Bur, Pointed Tree, 1/2, 1/4 Shank (310-001141)
- DEWALT 7" x 1/4" x 5/8"-11 Fast Cutting Abrasive (DW4548)
- 3M CUBITRON Fiber Disc, 4-1/2" dia., Coated, 40 Grit (7100109866)
- 3M CUBITRON Cubitron(TM) 3M(TM) 3 Fibre Disc 1182C (7100310797)
- 3M CUBITRON Fiber Disc, No Hole, 3 in. Dia., 80 (60410011757)
- 3M CUBITRON Fiber Disc, No Hole, 3 in. Dia., 80 (7010299903)
- 3M CUBITRON Fiber Disc, No Hole, 3 in. Dia., 60 (60410011708)
- 3M CUBITRON Fiber Sanding Disc, 7 In, 60 G, PK25 (7000148158)
- WEILER 4-1/2 Tiger Ceramic RFD 50C Grit 7/8 Arbor Hole (69852)
- 3M Cubitron Fiber Discs