Shop All Fiber Discs
3M Cubitron
Fiber Disc, No Hole, 2 in. Dia., 36
Mfr # 7000118429
Zoro # G7605726
product price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 2 in
- Mounting Hole Size No Hole
- Abrasive Type Coated
- Abrasive Material Ceramic
- Abrasive Grit 36 / P36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Cubitron
- MFR # 7000118429
- Zoro # G7605726
- UPC # 00051115667787
- Country of Origin United States
- Category Fiber Discs
Dimensions
Disc Diameter | 2 in |
Mounting Hole Size | No Hole |
Disc Dia. | 2" |
Overall Diameter | 2 in |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Fiber, Backing Weight Not Rated, Coating Coverage Closed, Grade Extra Coarse, Grit 36, Overall Diameter 2 in, Quick Change System TR, Series 982C, Maximum Operating Speed 25,000 RPM, Resistance Properties Tear, Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 4-1/2" x 1/4 Grinding Wheel, 5/8-11 Thd. - ZIRKON SG CAST+STEEL - Type 27 (61603)
- SCOTCH-BRITE Sanding Hand Pad, Silicon Carbide, Sup.F (7100141899)
- SCOTCH-BRITE Surface Conditioning Disc, 4in, Coarse (61500313517)
- CONTINENTAL ABRASIVES 3/4"x1/4" Crimped Wire End Brush - Carbon (W6-007151)
- 3M CUBITRON Fiber Disc, No Hole, 3 in. Dia., 80 (7010299903)
- 3M CUBITRON Clean Sanding Film Disc, 6", 320+, Die600LG (775L 309)
- 3M CUBITRON Fiber Sanding Disc, 60, Closed Coat, 6600 (60440229460)
- 3M CUBITRON Fiber Sanding Disc, 5 In, 80 G, PK25 (7000119200)
- 3M CUBITRON Fiber Sanding Disc, 4 1/2 In, 60 G, PK25 (7000119196)
- 3M CUBITRON Fiber Disc, 4-1/2" dia., Coated, 80 Grit (7100109862)
- 3M CUBITRON Fiber Sanding Disc, 80, Closed Coat (7100110344)
- 3M Cubitron Fiber Discs