Shop All Fiber Discs
3M Cubitron
Fiber Disc, 5 in Dia, 7/8 in Arbor, PK25
Mfr # 7100242887
Zoro # G802485798
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5 in
- Mounting Hole Size 7/8 in
- Abrasive Type Coated
- Abrasive Material Ceramic
- Abrasive Grit 36 / P36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Cubitron
- MFR # 7100242887
- Zoro # G802485798
- UPC # 00638060833148
- Country of Origin United States
- Category Fiber Discs
Dimensions
Disc Diameter | 5 in |
Mounting Hole Size | 7/8 in |
Arbor Hole Size & Type | 7/8 in Unthreaded Hole |
Connector Size | 7/8 in |
Arbor Hole Size | 7/8 in |
Diameter x Arbor Hole Size/Type | 5 in x 7/8 in |
Connection Size & Type | 7/8 in Unthreaded Hole |
Overall Diameter | 5 in |
Description
Fiber Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Fiber, Backing Weight Not Rated, Grit 36, Overall Diameter 5 in, Series 982CX, Maximum Operating Speed 12,000 RPM, Resistance Properties Tear, Connector Size 7/8 in, Connector Type Unthreaded Hole, Color Purple, Grade Extra Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Pro-Pad Sndg Sponge, PRPD-150, 2.88", PK54 (PRPD-150)
- CLESCO SS-008016-080A Spiral Coated Abrasive Sanding Sleeve (SS-008016-080A)
- DYNABRADE Sheet, 75mmX110mm, 150G, AO, N-Vac, H/F (93785)
- NORTON ABRASIVES CutOff Whl, Gemini LongLife, 4"x.035"x3/8" (66243537273)
- 3M CUBITRON Fiber Disc, 4 1/2 in Dia, 5/8in Arbor, PK25 (7100242974)
- 3M CUBITRON Fiber Sanding Disc, 80, Closed Coat (7100110344)
- 3M CUBITRON Fiber Disc, 9x7/8, 36+G, PK25 (7000045132)
- 3M CUBITRON Fiber Disc, 4-1/2" dia., Coated, 80 Grit (7100109862)
- 3M CUBITRON Fiber Sanding Disc, 36,8600,987C (7100112948)
- 3M CUBITRON Fiber Disc, No Hole, 3 in. Dia., 36 (7100126838)
- 3M Fiber Discs, 7" dia., Abrasive Grit 60 (7100099267)
- 3M Cubitron Fiber Discs