Shop All Fiber Discs
3M Cubitron
Fiber Disc, 5" dia., Coated, 60 Grit, Orange
Mfr # 7100170786
Zoro # G4810631
Sold in multiples of 25 for $134.75
$134.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5 in
- Mounting Hole Size 7/8 in
- Abrasive Type Coated
- Abrasive Material Ceramic
- Abrasive Grit 60 / P60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Cubitron
- MFR # 7100170786
- Zoro # G4810631
- UPC # 00051125873666
- Country of Origin United States
- Category Fiber Discs
Dimensions
Disc Diameter | 5 in |
Mounting Hole Size | 7/8 in |
Overall Diameter | 5 in |
Connector Size | 7/8 in |
Details
Abrasive Type | Coated |
Abrasive Material | Ceramic |
Abrasive Grit | 60 / P60 |
Abrasive Grade | Coarse |
Disc Backing Material | Fiber |
Backing Weight | Not Rated |
Max. RPM | 13,300 RPM |
Series | 987C |
Vacuum Hole Design | Non-Vacuum |
Item | Fiber Disc |
Color | Orange |
Grade | Coarse |
Grit | 60 |
Backing Material | Fiber |
Coating Coverage | Closed |
Maximum Operating Speed | 12,000 RPM |
Features | Self-Lubricating Grinding Aid |
Connector Type | Unthreaded Hole |
Resistance Properties | Tear |
Description
Fiber Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Fiber, Backing Weight Not Rated, Grit 60, Overall Diameter 5 in, Series 987C, Coating Coverage Closed, Maximum Operating Speed 12,000 RPM, Resistance Properties Tear, Connector Size 7/8 in, Connector Type Unthreaded Hole, Color Orange, Features Self-Lubricating Grinding Aid, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Scotch-Brite Roloc Bristle Discs 80 Grit Medium Yellow, 3" (MMM7527)
- DYNABRADE Pad, 3/4" Wx7", 5pcs. (11109)
- CONTINENTAL ABRASIVES 3" 24 Grit Aluminum Oxide Cloth Reinforced Quick Change Style Disc (Q-A3024)
- FLEX-HONE TOOL BC8M120BC FLEX-HONE, 0.315" (8mm) bore, 8" OAL, 120 Grit, Boron Carbide (BC) (BC8M120BC)
- 3M CUBITRON Fiber Disc, 4 1/2 in Dia, 7/8in Arbor, PK25 (7100245023)
- 3M CUBITRON Fiber Sanding Disc, 60, Closed Coat, 6600 (60440229460)
- 3M CUBITRON Fiber Sanding Disc, 4 1/2 In, 80 G, PK25 (7000119199)
- 3M CUBITRON Fiber Sanding Disc, 4 1/2 In, 60 G, PK25 (7000119196)
- 3M CUBITRON Fiber Disc, 9x7/8, 36+G, PK25 (7000045132)
- 3M CUBITRON Fiber Disc, 5 in Dia, 7/8 in Arbor, PK25 (7100242887)
- STANDARD ABRASIVES Std Abrsvs QC TS Firm Dsc Pad w/TA4 5410 (541055)
- 3M Cubitron Fiber Discs