Shop All Fiber Discs
3M Cubitron
Fiber Disc, 4 1/2 in Dia, 5/8in Arbor, PK25
Mfr # 7100242572
Zoro # G502543071
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 4 1/2 in
- Abrasive Type Coated
- Abrasive Material Ceramic
- Abrasive Grit 36 / P36
- Abrasive Grade Extra Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Cubitron
- MFR # 7100242572
- Zoro # G502543071
- UPC # 00638060833292
- Country of Origin United States
- Category Fiber Discs
Dimensions
Disc Diameter | 4 1/2 in |
Overall Diameter | 4 1/2 in |
Diameter x Arbor Hole Size/Type | 4-1/2 in x 5/8"-11 GL |
Connection Size & Type | 5/8"-11 GL |
Arbor Hole Size & Type | 5/8"-11 GL Quick-Change |
Arbor Hole Size | 5/8"-11 |
Connector Size | 5/8"-11 |
Description
Fiber Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Fiber, Backing Weight Not Rated, Grit 36, Overall Diameter 4 1/2 in, Series 982CX, Maximum Operating Speed 13,300 RPM, Resistance Properties Tear, Connector Size 5/8 In.-11, Connector Type GL, Color Purple, Grade Extra Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Sanding Sponge, Medium, 3 3/4"L, PK6 (CP002-6P-CC)
- WALTER SURFACE TECHNOLOGIES Sanding Disc, 5"x7/8" 36gr (15X503)
- NORTON ABRASIVES Sharpening File, Tri, A/O, Orange/Brn, Fine (61463686245)
- PFERD External Tube Fitting Brush - 7/8" Tube Size, 1" Exact Size (89640)
- 3M CUBITRON Fiber Disc, No Hole, 3 in. Dia., 60 (60410011708)
- 3M CUBITRON Fiber Disc, No Hole, 3 in. Dia., 80 (60410011757)
- 3M CUBITRON Fiber Sanding Disc, 7 In, 80 G, PK25 (7000119201)
- 3M CUBITRON Fiber Disc, 4 1/2 in Dia, 7/8in Arbor, PK25 (7100245023)
- 3M CUBITRON Cubitron(TM) 3M(TM) 3 Fibre Disc 1182C (7100310728)
- 3M CUBITRON Cubitron(TM) 3M(TM) 3 Fibre Disc 1187C (7100309788)
- NORTON ABRASIVES Fiber Disc, 7" dia., 7/8" Hole Mount, Brown (66623357289)
- 3M Cubitron Fiber Discs