Shop All Fiber Discs
3M Cubitron
Fiber Disc, 4-1/2" dia., Coated, 40 Grit
Mfr # 7100109866
Zoro # G4799650
product price: $9.89
/ea
Sold in multiples of 10 for $98.90
$98.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 4 1/2 in
- Mounting Hole Size 5/8 in
- Abrasive Type Coated
- Abrasive Material Ceramic
- Abrasive Grit 40 / P40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Cubitron
- MFR # 7100109866
- Zoro # G4799650
- UPC # 00051125872584
- Country of Origin United States
- Category Fiber Discs
Dimensions
Disc Diameter | 4 1/2 in |
Mounting Hole Size | 5/8 in |
Connection Size & Type | 5/8"-11 Threaded Hole |
Diameter x Arbor Hole | 4 1/2 in x 5/8"-11 |
Overall Diameter | 4 1/2 in |
Connector Size | 5/8"-11 |
Arbor Hole Size | 5/8"-11 |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Coarse, Backing Plate Material Fiberglass, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Rating Standard, Flap Disc Type Type 27, Overall Diameter 4 1/2 in, Series 969F, Backing Material Polyester, Backing Weight YF, Coating Coverage Closed, Grit 40, Maximum Operating Speed 13,300 RPM, Color Maroon, Features Performance Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 48 in L, 50 Grit, Coarse, Zirconia Alumina, BlueFire R821P, Blue (78072727101)
- DYNABRADE PAD NON-VAC 8" (DB56234)
- ARC ABRASIVES Z-WEB QLOK-R HD 2" MED (59342HD)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 1-3/8 x 1in, 36G (61463624399)
- 3M CUBITRON Fiber Sanding Disc, 7 In, 60 G, PK25 (7000148158)
- 3M CUBITRON Fiber Disc, No Hole, 2 in. Dia., 80 (7000044905)
- 3M CUBITRON Fiber Sanding Disc, 7 In, 80 G, PK25 (7000119201)
- 3M CUBITRON Clean Sanding Film Disc, 6", 320+, Die600LG (775L 309)
- 3M CUBITRON Fiber Sanding Disc, 4 1/2 In, 36 G, PK25 (7000119175)
- 3M CUBITRON Fiber Sanding Disc, 4 1/2 In, 60 G, PK25 (7100068024)
- CS UNITEC Zirconium Disc, 120 Grit, 6 in dia (80919)
- 3M Cubitron Fiber Discs