Shop All Fiber Discs
This Product is Discontinued
3M Cubitron
Fiber Disc, 4-1/2" dia., Coated, 36 Grit (Discontinued)
Mfr # 982C
Zoro # G4778361
This Product is Discontinued
Key Features
- Disc Diameter 4 1/2 in
- Mounting Hole Size No Hole
- Abrasive Type Coated
- Abrasive Material Ceramic Grain
- Abrasive Grit 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Cubitron
- MFR # 982C
- Zoro # G4778361
- UPC # 00051125868754
- Country of Origin United States
- Category Fiber Discs
Dimensions
Disc Diameter | 4 1/2 in |
Mounting Hole Size | No Hole |
Details
Abrasive Type | Coated |
Abrasive Material | Ceramic Grain |
Abrasive Grit | 36 |
Abrasive Grade | Extra Coarse |
Disc Backing Material | Fiber |
Backing Weight | Not Rated |
Max. RPM | 13,300 RPM |
Color | Maroon |
Attachment Type | TN Quick Change |
Vacuum Hole Design | Non-Vacuum |
Series | 982C |
Item | Fiber Disc |
Description
Fiber Disc, Abrasive Type Coated, Abrasive Material Ceramic Grain, Backing Weight Not Rated, Series 982C, Color Maroon, Package Quantity 5
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.