Shop All Fiber Discs
3M Cubitron
Fiber Disc, 4-1/2" dia., Coated, 36 Grit
Mfr # 7100109883
Zoro # G4867377
product price: $6.29
/ea
Sold in multiples of 50 for $314.50
$314.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disc Diameter 4 1/2 in
- Mounting Hole Size 7/8 in
- Abrasive Type Coated
- Abrasive Material Ceramic
- Abrasive Grit 36 / P36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Cubitron
- MFR # 7100109883
- Zoro # G4867377
- UPC # 00051125872515
- Country of Origin United States
- Category Fiber Discs
Dimensions
Disc Diameter | 4 1/2 in |
Mounting Hole Size | 7/8 in |
Overall Diameter | 4 1/2 in |
Connector Size | 7/8 in |
Details
Abrasive Type | Coated |
Abrasive Material | Ceramic |
Abrasive Grit | 36 / P36 |
Abrasive Grade | Extra Coarse |
Disc Backing Material | Fiber |
Backing Weight | Not Rated |
Max. RPM | 13,300 RPM |
Item | Fiber Disc |
Vacuum Hole Design | Non-Vacuum |
Series | 987C |
Color | Orange |
Grade | Extra Coarse |
Backing Material | Fiber |
Grit | 36 |
Coating Coverage | Closed |
Connector Type | Unthreaded Hole |
Features | Self-Lubricating Grinding Aid |
Resistance Properties | Tear |
Maximum Operating Speed | 13,300 RPM |
Description
Fiber Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Fiber, Backing Weight Not Rated, Grit 36, Overall Diameter 4 1/2 in, Series 987C, Coating Coverage Closed, Maximum Operating Speed 13,300 RPM, Resistance Properties Tear, Connector Size 7/8 in, Connector Type Unthreaded Hole, Color Orange, Features Self-Lubricating Grinding Aid, Grade Extra Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Abrasive Roll, 150 ft. L, Very Fine, Brown (78072775390)
- ALC Aluminum Oxide, Fine, 25 lb. (40097)
- FLEX-HONE TOOL GBD400400 FLEX-HONE, 4.000" (102mm) bore, 13.5" OAL, 400 Grit, Silicon Carbide (SC) (GBD400400)
- PFERD COMBICLICK® Fiber Disc, 5" Dia. - Zirconia Alumina Z, 36 Grit (40138)
- 3M CUBITRON Fiber Disc, 4-1/2x7/8in, 36G, PK25 (7000148153)
- 3M CUBITRON 7x7/8 36+G Fiber Disc 25pk. (7000000393)
- 3M CUBITRON Fiber Disc, No Hole, 2 in. Dia., 60 (60410011724)
- 3M CUBITRON Fiber Disc, No Hole, 3 in. Dia., 36 (7100126838)
- 3M CUBITRON Fiber Sanding Disc, 5 In, 80 G, PK25 (7000119210)
- 3M CUBITRON Fiber Sanding Disc, 7 In, 80 G, PK25 (7000119201)
- UNITED ABRASIVES/SAIT United Abrasives - Sait AO Fiber Disc 4-1/2" x 7/8" 36 Grit Aluminum Oxide (52436)
- 3M Cubitron Fiber Discs