Shop All Abrasive Rolls
3M Cubitron
Disc Film, No Holes, 80 Grit
Mfr # 60440296311
Zoro # G9362507
product price: $76.55
/ea
Sold in multiples of 4 for $306.20
Free Shipping & Returns
$306.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 80
- Abrasive Material Precision Shaped Ceramic
- Backing Material Paper
- Grade Medium
- Series 732U
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Cubitron
- MFR # 60440296311
- Zoro # G9362507
- UPC # 051125868341
- Country of Origin United States
- Category Abrasive Rolls
Dimensions
Disc Diameter | 5 in |
Disc Dia. | 5" |
Overall Diameter | 5 in |
Details
Grit | 80 |
Abrasive Material | Precision Shaped Ceramic |
Backing Material | Paper |
Grade | Medium |
Series | 732U |
Abrasive Type | Coated |
Backing Weight | C |
Vacuum Hole Design | No Hole |
Disc Backing Material | Paper |
Discs per Roll | 100 |
Rolls/Case | 4 |
Abrasive Grit | 80 / P80 |
Abrasive Grade | Medium |
Item | Disc Roll |
Color | Purple |
Product Type | PSA Disc Roll |
Coating Coverage | Open |
Number of Vacuum Holes | Non-Vacuum |
Description
PSA Sanding Disc Roll, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grit 80, Overall Diameter 5 in, Product Type PSA Disc Roll, Series 732U, Number of Vacuum Holes Non-Vacuum, Color Purple, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Twist Wire Wheel Wire Brush, Threaded Arbor (94104)
- FLEX-HONE TOOL BC58LA FLEX-HONE, 0.625" (15.9mm) bore, 8" OAL, 1000/1200 Grit, Levigated Alumina (LA) (BC58LA)
- DEDECO SUNBURST 2MM PIN ASSORTMENT (A/O) 49/KIT (1370)
- WEILER Crimped Wire Wheel Wire Brush, Threaded Arbor (96008)
- 3M CUBITRON Sanding Disc Roll, Coated, 5" dia, 220 Grit (7100075693)
- 3M CUBITRON CubitronIICleanSndgHookitDisc31363, PK200 (31363)
- 3M CUBITRON PSA Sanding Disc Roll, Coated, 6" dia. (7100067076)
- 3M CUBITRON Film Disc Roll, 220 Grit, 6 in. Dia (60440299018)
- 3M CUBITRON Sanding Disc Roll, Coated, 5" dia, 180 Grit (7100067208)
- 3M CUBITRON CubitroniI Fibre Disc, 33413, 5"x7/8i, PK25 (33413)
- SUPERIOR ABRASIVES Cartridge Roll, 3/8x1.5x1/8, A/O, Grit 100 (A013560)
- 3M Cubitron Abrasive Rolls