Shop All Abrasive Rolls
3M Cubitron
Disc Film, N/Holes, 5 in.dia., 120 Grit,
Mfr # 7100045902
Zoro # G9362306
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 120
- Abrasive Material Precision Shaped Ceramic
- Backing Material Film
- Grade Fine
- Series 775L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Cubitron
- MFR # 7100045902
- Zoro # G9362306
- UPC # 00051125868112
- Country of Origin United States
- Category Abrasive Rolls
Dimensions
Disc Dia. | 5" |
Disc Diameter | 5 in |
Overall Diameter | 5 in |
Description
PSA Sanding Disc Roll, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Film, Backing Weight 3 mil, Coating Coverage Open, Grit 120, Overall Diameter 5 in, Product Type PSA Disc Roll, Series 775L, Resistance Properties Tear, Number of Vacuum Holes Non-Vacuum, Color Purple, Grade Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Finishing Drum, 4.5"x4"x5/8"-11" Coarse (07L440)
- MAKITA Makita INOX Grinding Wheel, 36 Grit, Type 27, 5in Dia x 1/4inT x 7/8in Cntr Hole Dia, 5/Pk (A-95962-5)
- ARC ABRASIVES Flap Disc, Coated, Ceramic (75-10823FF)
- ZORO SELECT Carbide Bur, Cylindrical Ball Nose, 1/4 (19D824)
- 3M CUBITRON Disc Film, No Holes, 80 Grit (60440296311)
- 3M CUBITRON Disc Film, N/Holes, 5 in.dia., 80 Grit, (7100045901)
- 3M CUBITRON PSA Sanding Disc Roll, Coated, 6" dia. (7100046309)
- 3M CUBITRON Film Disc Roll, Fine, 6 in. Dia (60440298481)
- 3M CUBITRON CubitroniI Fibre Roloc Dsc 33379 2", PK90 (33379)
- 3M CUBITRON CubitroniI Fibre Disc, 33415, 5"x7/8i, PK25 (33415)
- MIRKA Perf Mesh Grip, Roll, 2.75"x33.5ft., P120 (AE-570-120)
- 3M Cubitron Abrasive Rolls