Shop All Depressed Center Wheels
3M Cubitron
Depressed Center Wheels, Type 27, 7 in Dia, 0.25 in Thick, 5/8 in Arbor Hole Size, Ceramic
Mfr # 64319
Zoro # G7475231
product price: $23.99
/ea
Sold in multiples of 20 for $479.80
$479.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type Type 27
- Abrasive Wheel Diameter 7 in
- Thickness 0.25 in
- Arbor Hole Size 5/8 in
- Abrasive Material Ceramic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Cubitron
- MFR # 64319
- Zoro # G7475231
- UPC # 00076308643195
- Country of Origin Austria
- Category Depressed Center Wheels
Dimensions
Abrasive Wheel Diameter | 7 in |
Arbor Hole Size | 5/8 in |
Diameter | 7 in |
Arbor Size | 5/8 in |
Connector Size | 5/8"-11 |
Overall Diameter | 7 in |
Details
Item | Depressed Center Grinding Wheel |
Abrasive Wheel Type | Type 27 |
Thickness | 0.25 in |
Abrasive Material | Ceramic |
Abrasive Grit | 36 |
Max. RPM | 8,500 RPM |
Series | CUBITRON II |
Grade | Extra Coarse |
Application | Alloy Steels, Cast Iron, Ferrous Metals, Stainless Metals |
Wheel Type | Type 27 |
Color | Black |
Connector Type | Threaded Hole |
Maximum Operating Speed | 8,500 RPM |
Grit | 36 |
Primary Material Applicationn | Stainless Steel, Steel |
Overall Thickness | 0.25 in |
Compatible Tool Type | Angle Grinder |
Description
Depressed Center Grinding Wheel, Abrasive Material Ceramic, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Grit 36, Overall Diameter 7 in, Overall Thickness 0.25 in, Primary Material Applicationn Stainless Steel, Steel, Compatible Tool Type Angle Grinder, Series CUBITRON II, Wheel Type Type 27, Maximum Operating Speed 8,500 RPM, Color Black, Grade Extra Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- H & H INDUSTRIAL PRODUCTS 1/3 Carat X 3/8 X 3" Single Point Diamond Dresser (3903-0033)
- FULL CIRCLE SANDING DISC 80GRIT 5PK (SD80-5)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 8in, 40 Grit (30475)
- ZORO SELECT Knot Wire End Brush, Shank Size 1/4" (66252838882)
- 3M CUBITRON Cut-Off Wheel, 36 Grit (90046)
- 3M CUBITRON Depressed Center Wheels, Type 27, 7 in Dia, 0.09 in Thick, 7/8 in Arbor Hole Size, Ceramic (60440311649)
- 3M CUBITRON Depressed Center Grinding Wheel, 36 Grit (90003)
- 3M CUBITRON Cut-Off Wheel, 60 Grit (90047)
- 3M CUBITRON Cut-Off Wheel, 60 Grit (90053)
- 3M CUBITRON Cut-Off Wheel, 36 Grit (90043)
- DEWALT 7" x 1/4" x 5/8"-11 masonry grinding (DW4759)
- 3M Cubitron Depressed Center Wheels