Shop All Depressed Center Wheels
3M Cubitron
Depressed Center Wheels, Type 27, 7 in Dia, 0.09 in Thick, 7/8 in Arbor Hole Size, Ceramic
Mfr # 60440311649
Zoro # G5243822
product price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type Type 27
- Abrasive Wheel Diameter 7 in
- Thickness 0.09 in
- Arbor Hole Size 7/8 in
- Abrasive Material Ceramic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Cubitron
- MFR # 60440311649
- Zoro # G5243822
- UPC # 051115665431
- Country of Origin United States
- Category Depressed Center Wheels
Dimensions
Abrasive Wheel Diameter | 7 in |
Arbor Hole Size | 7/8 in |
Diameter | 7 in |
Arbor Size | 7/8 in |
Overall Diameter | 7 in |
Connector Size | 7/8 in |
Details
Item | Depressed Center Cut-Off Wheel |
Abrasive Wheel Type | Type 27 |
Thickness | 0.09 in |
Abrasive Material | Ceramic |
Abrasive Grit | 36 |
Max. RPM | 8,500 RPM |
Series | CUBITRON II |
Application | Aluminum, Ferrous Metal, Stainless |
Grade | Extra Coarse |
Connector Type | Unthreaded Hole |
Primary Material Applicationn | Stainless Steel, Steel |
Overall Thickness | 0.09 in |
Grit | 36 |
Compatible Tool Type | Angle Grinder |
Wheel Type | Type 27 |
Maximum Operating Speed | 8,500 RPM |
Description
Depressed Center Cut-Off Wheel, Abrasive Material Ceramic, Connector Size 7/8 in, Connector Type Unthreaded Hole, Grit 36, Overall Diameter 7 in, Overall Thickness 0.09 in, Primary Material Applicationn Stainless Steel, Steel, Compatible Tool Type Angle Grinder, Series CUBITRON II, Wheel Type Type 27, Maximum Operating Speed 8,500 RPM, Grade Extra Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Flap Disc, 4-1/2 dia., Grit 60, 5/8"-11, T29 (629410000)
- PFERD Curved Back Block Brush - 9 x 21 Rows, CS Wire (85084)
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 3 in., Crs, AlO (7000120558)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 6 in Dia, 0.125 in Thick, 7/8 in Arbor Hole Size, Aluminum Oxide (66252801864)
- 3M CUBITRON Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.09 in Thick, 5/8"-11 Arbor Hole Size (7100247111)
- 3M CUBITRON Cut-Off Wheel, 60 Grit (90047)
- 3M CUBITRON Cut-Off Wheel, 36 Grit (90045)
- 3M CUBITRON Depressed Center Wheels, Type 27, 7 in Dia, 0.125 in Thick, 7/8 in Arbor Hole Size, Ceramic (28760)
- 3M CUBITRON Cut-Off Wheel, 60 Grit (90048)
- 3M CUBITRON 3M Cubitron 3 Cut and Grind Wheel, 90014, 36+, T27, 4-1/2 in x 5/32 in x 7/8 in (115 x 4.2 x 22.23 mm) ANSI, 10/Pack (90014)
- CGW ABRASIVES Depressed Ctr Whl, 4.5x5/32x7/8, 36GT27GRN (49543)
- 3M Cubitron Depressed Center Wheels