Shop All Depressed Center Wheels
3M Cubitron
Depressed Center Wheels, Type 27, 7 in Dia, 0.09 in Thick, 5/8"-11 Arbor Hole Size, Ceramic
Mfr # 66542
Zoro # G5243734
product price: $14.79
/ea
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type Type 27
- Abrasive Wheel Diameter 7 in
- Thickness 0.09 in
- Arbor Hole Size 5/8-11 in
- Abrasive Material Ceramic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Cubitron
- MFR # 66542
- Zoro # G5243734
- UPC # 00051115665424
- Country of Origin Poland
- Category Depressed Center Wheels
Dimensions
Abrasive Wheel Diameter | 7 in |
Arbor Hole Size | 5/8-11 in |
Diameter | 7 in |
Arbor Size | 5/8"-11 |
Overall Diameter | 7 in |
Connector Size | 5/8"-11 |
Details
Item | Depressed Center Cut-Off Wheel |
Abrasive Wheel Type | Type 27 |
Thickness | 0.09 in |
Abrasive Material | Ceramic |
Abrasive Grit | 36 |
Max. RPM | 8,500 RPM |
Series | CUBITRON II |
Grade | Extra Coarse |
Application | Aluminum, Ferrous Metal, Stainless |
Connector Type | Threaded Hole |
Primary Material Applicationn | Stainless Steel, Steel |
Overall Thickness | 0.09 in |
Grit | 36 |
Color | Black |
Maximum Operating Speed | 8,500 RPM |
Compatible Tool Type | Angle Grinder |
Wheel Type | Type 27 |
Description
Depressed Center Cut-Off Wheel, Abrasive Material Ceramic, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Grit 36, Overall Diameter 7 in, Overall Thickness 0.09 in, Primary Material Applicationn Stainless Steel, Steel, Compatible Tool Type Angle Grinder, Series CUBITRON II, Wheel Type Type 27, Maximum Operating Speed 8,500 RPM, Color Black, Grade Extra Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARCO 1-1/4" Pusher Line Kit (1006311)
- AMERICAN HAWK INDUSTRIAL Sandblast Window Film Replacement 23.75"x9" 6 Pack (20061)
- VSM Abrasive Belt, 600 Grit, SC, 2 x 72", PK10, Coated, 2" W, 72" L, 600 Grit, Ultra Fine, Silicon Carbide (101648)
- DYNABRADE EyeletSandStar, 3"dia., AO, 400G (93564)
- 3M CUBITRON Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.09 in Thick, 5/8"-11 Arbor Hole Size (7100247111)
- 3M CUBITRON Depressed Center Grinding Wheel, 36 Grit (90005)
- 3M CUBITRON Cut-Off Wheel, 36 Grit (90040)
- 3M CUBITRON 3M Cubitron 3 Cut and Grind Wheel, 90018, 36+, T27, 5 in x 5/32 in x7/8 in (125 x 4.2 x 22.23 mm), ANSI, 10/Pack (90018)
- 3M CUBITRON Depressed Center Grinding Wheel, 36 Grit (90002)
- 3M CUBITRON Depressed Center Wheels, Type 27, 7 in Dia, 0.25 in Thick, 5/8 in Arbor Hole Size, Ceramic (64319)
- UNITED ABRASIVES/SAIT Depressed Center Wheels, 27, 9" Dia, 1/4" Thick, 5/8"-11 Arbor Hole Size, Silicon Carbide (20097)
- 3M Cubitron Depressed Center Wheels