Shop All Depressed Center Wheels
This Product is Discontinued
3M Cubitron
Depressed Center Wheels, Type 27, 6 in Dia, 0.045 in Thick, 7/8 in Arbor Hole Size, Ceramic (Discontinued)
Mfr # 66541
Zoro # G5243795
This Product is Discontinued
Key Features
- Abrasive Wheel Type Type 27
- Abrasive Wheel Diameter 6 in
- Thickness 0.045 in
- Arbor Hole Size 7/8 in
- Abrasive Material Ceramic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Cubitron
- MFR # 66541
- Zoro # G5243795
- UPC # 00051115665417
- Country of Origin Poland
- Category Depressed Center Wheels
Dimensions
Abrasive Wheel Diameter | 6 in |
Arbor Hole Size | 7/8 in |
Diameter | 6 in |
Arbor Size | 7/8 in |
Overall Diameter | 6 in |
Connector Size | 7/8 in |
Details
Item | Depressed Center Cut-Off Wheel |
Abrasive Wheel Type | Type 27 |
Thickness | 0.045 in |
Abrasive Material | Ceramic |
Abrasive Grit | 36 |
Max. RPM | 10,200 RPM |
Series | CUBITRON II |
Application | Aluminum, Ferrous Metal, Stainless |
Grade | Extra Coarse |
Compatible Tool Type | Angle Grinder |
Primary Material Applicationn | Stainless Steel, Steel |
Maximum Operating Speed | 10,200 RPM |
Connector Type | Unthreaded Hole |
Overall Thickness | 0.045 in |
Color | Black |
Wheel Type | Type 27 |
Grit | 60 |
Description
Depressed Center Cut-Off Wheel, Abrasive Material Ceramic, Connector Size 7/8 in, Connector Type Unthreaded Hole, Grit 60, Overall Diameter 6 in, Overall Thickness 0.045 in, Primary Material Applicationn Stainless Steel, Steel, Compatible Tool Type Angle Grinder, Series CUBITRON II, Wheel Type Type 27, Maximum Operating Speed 10,200 RPM, Color Black, Grade Extra Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.