Shop All Depressed Center Wheels
3M Cubitron
Depressed Center Wheels, Type 27, 5 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size, Ceramic
Mfr # 78467
Zoro # G7479678
product price: $15.49
/ea
Sold in multiples of 20 for $309.80
$309.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type Type 27
- Abrasive Wheel Diameter 5 in
- Thickness 0.25 in
- Arbor Hole Size 7/8 in
- Abrasive Material Ceramic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Cubitron
- MFR # 78467
- Zoro # G7479678
- UPC # 00051115784675
- Country of Origin Austria
- Category Depressed Center Wheels
Dimensions
Abrasive Wheel Diameter | 5 in |
Arbor Hole Size | 7/8 in |
Arbor Size | 7/8 in |
Diameter | 5 in |
Connector Size | 7/8 in |
Overall Diameter | 5 in |
Details
Item | Depressed Center Grinding Wheel |
Abrasive Wheel Type | Type 27 |
Thickness | 0.25 in |
Abrasive Material | Ceramic |
Abrasive Grit | 36 |
Max. RPM | 12,250 RPM |
Series | CUBITRON II |
Grade | Extra Coarse |
Application | Alloy Steels, Cast Iron, Ferrous Metals, Stainless Metals |
Overall Thickness | 0.25 in |
Wheel Type | Type 27 |
Maximum Operating Speed | 12,250 RPM |
Connector Type | Unthreaded Hole |
Color | Black |
Compatible Tool Type | Angle Grinder |
Grit | 36 |
Primary Material Applicationn | Stainless Steel, Steel |
Description
Depressed Center Grinding Wheel, Abrasive Material Ceramic, Connector Size 7/8 in, Connector Type Unthreaded Hole, Grit 36, Overall Diameter 5 in, Overall Thickness 0.25 in, Primary Material Applicationn Stainless Steel, Steel, Compatible Tool Type Angle Grinder, Series CUBITRON II, Wheel Type Type 27, Maximum Operating Speed 12,250 RPM, Color Black, Grade Extra Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGW ABRASIVES Backup Pad, 4.5 Poly Bck Plate, No Nut, Med (36204)
- WALTER SURFACE TECHNOLOGIES Wire Wheel Brush Crimped 6"x5/8" (13J604)
- ZORO SELECT Tube Brush, 0.010" dia. Wire, Nylon (66254442967)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 3in, 40 Grit (30415)
- 3M CUBITRON Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.09 in Thick, 5/8"-11 Arbor Hole Size (7100247111)
- 3M CUBITRON Depressed Center Grinding Wheel, 36 Grit (90003)
- 3M CUBITRON Depressed Center Grinding Wheel, 36 Grit (90006)
- 3M CUBITRON Cut-Off Wheel, 36 Grit (90040)
- 3M CUBITRON Depressed Center Grinding Wheel, 36 Grit (90002)
- 3M CUBITRON Depressed Center Grinding Wheel, 36 Grit (90005)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 in Dia, 0.125 in Thick, 3/8 in Arbor Hole Size, Ceramic (66252842004)
- 3M Cubitron Depressed Center Wheels