Shop All Depressed Center Wheels
This Product is Discontinued
3M Cubitron
Depressed Center Wheels, Type 27, 5 in Dia, 0.09 in Thick, 7/8 in Arbor Hole Size, Ceramic (Discontinued)
Mfr # 66539
Zoro # G5243953
This Product is Discontinued
Key Features
- Abrasive Wheel Type Type 27
- Abrasive Wheel Diameter 5 in
- Thickness 0.09 in
- Arbor Hole Size 7/8 in
- Abrasive Material Ceramic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Cubitron
- MFR # 66539
- Zoro # G5243953
- UPC # 00051115665394
- Country of Origin Austria
- Category Depressed Center Wheels
Dimensions
Abrasive Wheel Diameter | 5 in |
Arbor Hole Size | 7/8 in |
Arbor Size | 7/8 in |
Diameter | 5 in |
Connector Size | 7/8 in |
Overall Diameter | 5 in |
Details
Item | Depressed Center Cut-Off Wheel |
Abrasive Wheel Type | Type 27 |
Thickness | 0.09 in |
Abrasive Material | Ceramic |
Abrasive Grit | 36 |
Max. RPM | 12,250 RPM |
Series | CUBITRON II |
Application | Aluminum, Ferrous Metal, Stainless |
Grade | Extra Coarse |
Overall Thickness | 0.09 in |
Wheel Type | Type 27 |
Connector Type | Unthreaded Hole |
Grit | 36 |
Maximum Operating Speed | 12,500 RPM |
Primary Material Applicationn | Stainless Steel, Steel |
Compatible Tool Type | Angle Grinder |
Description
Depressed Center Cut-Off Wheel, Abrasive Material Ceramic, Connector Size 7/8 in, Connector Type Unthreaded Hole, Grit 36, Overall Diameter 5 in, Overall Thickness 0.09 in, Primary Material Applicationn Stainless Steel, Steel, Compatible Tool Type Angle Grinder, Series CUBITRON II, Wheel Type Type 27, Maximum Operating Speed 12,500 RPM, Grade Extra Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.