Shop All Depressed Center Wheels
3M Cubitron
Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.125 in Thick, 7/8 in Arbor Hole Size, Ceramic
Mfr # 82279
Zoro # G7545815
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type Type 27
- Abrasive Wheel Diameter 4 1/2 in
- Thickness 0.125 in
- Arbor Hole Size 7/8 in
- Abrasive Material Ceramic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Cubitron
- MFR # 82279
- Zoro # G7545815
- UPC # 04046719822799
- Country of Origin Austria
- Category Depressed Center Wheels
Dimensions
Abrasive Wheel Diameter | 4 1/2 in |
Arbor Hole Size | 7/8 in |
Diameter | 4 1/2 in |
Arbor Size | 7/8 in |
Connector Size | 7/8 in |
Overall Diameter | 4 1/2 in |
Details
Item | Cut-Off & Grinding Wheel |
Abrasive Wheel Type | Type 27 |
Thickness | 0.125 in |
Abrasive Material | Ceramic |
Max. RPM | 13,300 RPM |
Series | CUBITRON II |
Application | Aluminum, Ferrous Metal, Stainless |
Overall Thickness | 0.125 in |
Connector Type | Unthreaded Hole |
Grit | 36 |
Compatible Tool Type | Angle Grinder |
Maximum Operating Speed | 13,300 RPM |
Color | Black |
Wheel Type | Type 27 |
Primary Material Applicationn | Stainless Steel, Steel |
Description
Cut-Off & Grinding Wheel, Abrasive Material Ceramic, Connector Size 7/8 in, Connector Type Unthreaded Hole, Grit 36, Overall Diameter 4 1/2 in, Overall Thickness 0.125 in, Primary Material Applicationn Stainless Steel, Steel, Compatible Tool Type Angle Grinder, Series CUBITRON II, Wheel Type Type 27, Maximum Operating Speed 13,300 RPM, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Flap Disc, 4-1/2 in. x 40 Grit, 7/8 (98901)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 9 in Dia, 0.125 in Thick, 5/8"-11 Arbor Hole Size (66252843187)
- WESTWARD Nozzle Kit, Ceramic (10Z918)
- NORTON ABRASIVES Grinding Wheel, T1, 7x1/4x1-1/4, AO, 60G, PK5 (66252939552)
- 3M CUBITRON Cut-Off Wheel, 36 Grit (90050)
- 3M CUBITRON Depressed Center Wheels, Type 27, 9 in Dia, 0.125 in Thick, 7/8 in Arbor Hole Size, Ceramic (60440240889)
- 3M CUBITRON 3M Cubitron 3 Cut and Grind Wheel, 90016, 36+, T27, 4-1/2 in x 5/32 in x 5/8 in-11 (115 x 4.2 mm x 5/8-11 in), ANSI, 10 ea/Case (90016)
- 3M CUBITRON Cut-Off Wheel, 60 Grit (90048)
- 3M CUBITRON Cut-Off and Grinding Wheel, 36 Grit (89158)
- 3M CUBITRON Cut-Off Wheel, 60 Grit (90047)
- 3M Depressed Center Wheels, Type 27, 5 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size, Ceramic Grain (87454)
- 3M Cubitron Depressed Center Wheels