Shop All Depressed Center Wheels
3M Cubitron
Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.125 in Thick, 5/8"-11 Arbor Hole Size
Mfr # 66534
Zoro # G304186766
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type Type 27
- Abrasive Wheel Diameter 4 1/2 in
- Thickness 0.125 in
- Arbor Hole Size 5/8-11 in
- Abrasive Material Ceramic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Cubitron
- MFR # 66534
- Zoro # G304186766
- UPC # 00051115665349
- Country of Origin Austria
- Category Depressed Center Wheels
Dimensions
Abrasive Wheel Diameter | 4 1/2 in |
Arbor Hole Size | 5/8-11 in |
Diameter | 4 1/2 in |
Arbor Size | 5/8"-11 |
Connector Size | 5/8"-11 |
Overall Diameter | 4 1/2 in |
Details
Item | Depressed Center Cut-Off Wheel |
Abrasive Wheel Type | Type 27 |
Thickness | 0.125 in |
Abrasive Material | Ceramic |
Abrasive Grit | 36 |
Max. RPM | 6,683 RPM |
Grade | PSG |
Application | Aerospace Alloy, Metal, Mild Steel, Non-Ferrous Metal, Stainless Steel |
Overall Thickness | 0.125 in |
Grit | 36 |
Connector Type | Threaded Hole |
Color | Black |
Maximum Operating Speed | 6,683 RPM |
Wheel Type | Type 27 |
Primary Material Applicationn | Stainless Steel, Steel |
Compatible Tool Type | Angle Grinder |
Description
Depressed Center Cut-Off Wheel, Abrasive Material Ceramic, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Grit 36, Overall Diameter 4 1/2 in, Overall Thickness 0.125 in, Primary Material Applicationn Stainless Steel, Steel, Compatible Tool Type Angle Grinder, Wheel Type Type 27, Maximum Operating Speed 6,683 RPM, Color Black, Grade PSG
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT SAIT 76208 Ovation® Attacker High Density Fiberglass Backed Flap Disc (Type 27) 4-1/2" x 7/8", 60 Grit (76208)
- NORTON ABRASIVES Grinding Wheel, T1, 7x1/2x1.25, CA, 46G, PK5 (66252940195)
- NORTON ABRASIVES Diamnd Trung n Dresg Tol, BCSG, 1/3, 0.001" (66260156906)
- WEILER 8" Medium Face Crimped Wire Wheel .020" Steel Fill 2" Arbor Hole (06620)
- 3M CUBITRON Depressed Center Wheel, Type 27, 4 in Dia, 0.25 in Thick, 3/8 in Arbor Hole Size, Ceramic Grain (DCGW)
- 3M CUBITRON Depressed Center Grinding Wheel, 36 Grit (90002)
- 3M CUBITRON Cut-Off Wheel, 36 Grit (90045)
- 3M CUBITRON Cut-Off Wheel, 36 Grit (90041)
- 3M CUBITRON 3M Cubitron 3 Cut and Grind Wheel, 90016, 36+, T27, 4-1/2 in x 5/32 in x 5/8 in-11 (115 x 4.2 mm x 5/8-11 in), ANSI, 10 ea/Case (90016)
- 3M CUBITRON 3M Cubitron 3 Cut and Grind Wheel, 90014, 36+, T27, 4-1/2 in x 5/32 in x 7/8 in (115 x 4.2 x 22.23 mm) ANSI, 10/Pack (90014)
- UNITED ABRASIVES/SAIT Depressed Center Wheels, Type 27, 5" Dia, .045" Thick, 7/8" Arbor Hole Size, Ceramic (22073)
- 3M Cubitron Depressed Center Wheels