Shop All Depressed Center Wheels
3M Cubitron
Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.09 in Thick, 5/8"-11 Arbor Hole Size
Mfr # 7100247111
Zoro # G103673801
product price: $8.69
/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type Type 27
- Abrasive Wheel Diameter 4 1/2 in
- Thickness 0.09 in
- Arbor Hole Size 5/8-11 in
- Abrasive Material Ceramic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Cubitron
- MFR # 7100247111
- Zoro # G103673801
- UPC # 00051115665325
- Country of Origin Austria
- Category Depressed Center Wheels
Dimensions
Abrasive Wheel Diameter | 4 1/2 in |
Arbor Hole Size | 5/8-11 in |
Arbor Size | 5/8"-11 |
Diameter | 4 1/2 in |
Overall Diameter | 4 1/2 in |
Connector Size | 5/8"-11 |
Details
Item | Depressed Center Cut-Off Wheel |
Abrasive Wheel Type | Type 27 |
Thickness | 0.09 in |
Abrasive Material | Ceramic |
Abrasive Grit | 36 |
Max. RPM | 6,683 RPM |
Grade | PSG |
Application | Aerospace Alloy, Metal, Mild Steel, Non-Ferrous Metal, Stainless Steel |
Maximum Operating Speed | 10,200 RPM |
Compatible Tool Type | Angle Grinder |
Wheel Type | Type 27 |
Connector Type | Threaded Hole |
Overall Thickness | 0.09 in |
Color | Black |
Primary Material Applicationn | Stainless Steel, Steel |
Grit | 36 |
Description
Depressed Center Cut-Off Wheel, Abrasive Material Ceramic, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Grit 36, Overall Diameter 4 1/2 in, Overall Thickness 0.09 in, Primary Material Applicationn Stainless Steel, Steel, Compatible Tool Type Angle Grinder, Wheel Type Type 27, Maximum Operating Speed 10,200 RPM, Color Black, Grade PSG
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Locking-Type Disc Pad, 4" dia. (50192)
- AVANTI PRO AvantiPro 17" Screen 60 Grit (PCE170060E01G)
- WEILER CrossFlex Standard Duty Bore Brush 2-1/4 Diameter 180SC Grit (34231)
- ZORO SELECT Cup Brush, Wire 0.020" dia., SS (66254442953)
- 3M CUBITRON Cut-Off Wheel, 36 Grit (90041)
- 3M CUBITRON Depressed Center Grinding Wheel, 36 Grit (90002)
- 3M CUBITRON Depressed Center Wheels, Type 27, 7 in Dia, 0.125 in Thick, 5/8"-11 Arbor Hole Size, Ceramic (28765)
- 3M CUBITRON Depressed Center Grinding Wheel, 36 Grit (90006)
- 3M CUBITRON Depressed Center Grinding Wheel, 36 Grit (90005)
- 3M CUBITRON Depressed Center Wheels, Type 27, 7 in Dia, 0.09 in Thick, 5/8"-11 Arbor Hole Size, Ceramic (66542)
- CONTINENTAL ABRASIVES 7" x 1/8" x 5/8-11" Signature T27 Depressed Center Cutting and Grinding and Notching Wheel (A6-10701172)
- 3M Cubitron Depressed Center Wheels