Shop All Depressed Center Wheels
This Product is Discontinued
3M Cubitron
Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.045 in Thick, 7/8 in Arbor Hole Size, Ceramic (Discontinued)
Mfr # 66531
Zoro # G5243716
This Product is Discontinued
Key Features
- Abrasive Wheel Type Type 42
- Abrasive Wheel Diameter 4 1/2 in
- Thickness 0.045 in
- Arbor Hole Size 7/8 in
- Abrasive Material Ceramic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Cubitron
- MFR # 66531
- Zoro # G5243716
- UPC # 00051115665318
- Country of Origin Austria
- Category Depressed Center Wheels
Dimensions
Abrasive Wheel Diameter | 4 1/2 in |
Arbor Hole Size | 7/8 in |
Arbor Size | 7/8 in |
Diameter | 4 1/2 in |
Overall Diameter | 4 1/2 in |
Connector Size | 7/8 in |
Details
Item | Depressed Center Cut-Off Wheel |
Abrasive Wheel Type | Type 42 |
Thickness | 0.045 in |
Abrasive Material | Ceramic |
Abrasive Grit | 60 |
Max. RPM | 13,300 RPM |
Series | CUBITRON II |
Grade | Medium |
Application | Aluminum, Ferrous Metal, Stainless |
Wheel Type | Type 27 |
Overall Thickness | 0.045 in |
Connector Type | Unthreaded Hole |
Primary Material Applicationn | Stainless Steel, Steel |
Grit | 60 |
Compatible Tool Type | Angle Grinder |
Maximum Operating Speed | 13,300 RPM |
Description
Depressed Center Cut-Off Wheel, Abrasive Material Ceramic, Connector Size 7/8 in, Connector Type Unthreaded Hole, Grit 60, Overall Diameter 4 1/2 in, Overall Thickness 0.045 in, Primary Material Applicationn Stainless Steel, Steel, Compatible Tool Type Angle Grinder, Series CUBITRON II, Wheel Type Type 27, Maximum Operating Speed 13,300 RPM, Grade Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.