Shop All Depressed Center Wheels
3M Cubitron
Depressed Center Wheel, Type 27, 4 in Dia, 0.25 in Thick, 3/8 in Arbor Hole Size, Ceramic Grain
Mfr # DCGW
Zoro # G4421081
Sold in multiples of 20 for $251.80
Item requires special delivery charges. A $5.00 per item surcharge will be applied.
$251.80
Free 30-Day Returns
Key Features
- Abrasive Wheel Type Type 27
- Abrasive Wheel Diameter 4 in
- Thickness 0.25 in
- Arbor Hole Size 3/8 in
- Abrasive Material Ceramic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Cubitron
- MFR # DCGW
- Zoro # G4421081
- UPC # 00051115784699
- Country of Origin Austria
- Category Depressed Center Wheels
Dimensions
Abrasive Wheel Diameter | 4 in |
Arbor Hole Size | 3/8 in |
Arbor Size | 3/8 in |
Diameter | 4 in |
Overall Diameter | 4 in |
Connector Size | 3/8 in |
Details
Item | Depressed Center Grinding Wheel |
Abrasive Wheel Type | Type 27 |
Thickness | 0.25 in |
Abrasive Material | Ceramic |
Abrasive Grit | 36 |
Max. RPM | 15,300 RPM |
Series | 78469-Q |
Grade | Extra Coarse |
Application | Grinding |
Compatible Tool Type | Angle Grinder |
Wheel Type | Type 27 |
Primary Material Applicationn | Stainless Steel, Steel |
Grit | 36 |
Maximum Operating Speed | 10,200 RPM |
Overall Thickness | 0.25 in |
Connector Type | Unthreaded Hole |
Color | Black |
Description
Depressed Center Grinding Wheel, Abrasive Material Ceramic, Connector Size 3/8 in, Connector Type Unthreaded Hole, Grit 36, Overall Diameter 4 in, Overall Thickness 0.25 in, Primary Material Applicationn Stainless Steel, Steel, Compatible Tool Type Angle Grinder, Series 78469-Q, Wheel Type Type 27, Maximum Operating Speed 10,200 RPM, Color Black, Grade Extra Coarse
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 120 Grit, AO, 8 x 107", PK10, Coated, 8" W, 107" L, 120 Grit, Fine, Aluminum Oxide (108996)
- MAKITA 4-1/2" Grinding Wheel (A-95956)
- SAIT UNITED ABRASIVES 4S 5in HOOK AND LOOP 180X VAC-8 (37539)
- NORTON ABRASIVES 6" dia. 2" thick 5/8 arbor Gemini Flaring Cup Wheel (66252809618)
- 3M CUBITRON Cut-Off and Grinding Wheel, 36 Grit (88992)
- 3M CUBITRON 3M Cubitron 3 Cut and Grind Wheel, 90016, 36+, T27, 4-1/2 in x 5/32 in x 5/8 in-11 (115 x 4.2 mm x 5/8-11 in), ANSI, 10 ea/Case (90016)
- 3M CUBITRON Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.045 in Thick, 7/8 in Arbor Hole Size, Ceramic (61500300498)
- 3M CUBITRON Depressed Center Wheels, Type 27, 9 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size, Ceramic (64316)
- 3M CUBITRON Cut-Off Wheel, 36 Grit (90040)
- 3M CUBITRON Depressed Center Grinding Wheel, 36 Grit (90008)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, 0.125 in Thick, Aluminum Oxide (15L606)
- 3M Cubitron Depressed Center Wheels