Shop All Depressed Center Wheels
3M Cubitron
Depressed Center Grinding Wheel, 36 Grit
Mfr # 90008
Zoro # G010445140
product price: $21.95
/ea
$21.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Overall Thickness 0.25 in
- Maximum Operating Speed 8,500 RPM
- Wheel Type Type 27
- Connector Size 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Cubitron
- MFR # 90008
- Zoro # G010445140
- UPC # 00638060900086
- Country of Origin Austria
- Category Depressed Center Wheels
Dimensions
Connector Size | 7/8 in |
Overall Diameter | 7 in |
Details
Item | Depressed Center Grinding Wheel |
Abrasive Material | Ceramic |
Overall Thickness | 0.25 in |
Maximum Operating Speed | 8,500 RPM |
Wheel Type | Type 27 |
Primary Material Applicationn | Stainless Steel |
Grit | 36 |
Compatible Tool Type | Angle Grinder |
Description
Depressed Center Grinding Wheel, Abrasive Material Ceramic, Connector Size 7/8 in, Grit 36, Overall Diameter 7 in, Overall Thickness 0.25 in, Primary Material Applicationn Stainless Steel, Compatible Tool Type Angle Grinder, Series Not Applicable, Wheel Type Type 27, Maximum Operating Speed 8,500 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD COMBICLICK® Fiber Disc, 5" Dia. - Aluminum Oxide A-COOL, 220 Grit (40317)
- WEILER Crimped Wire Wheel Wire Brush, Arbor, 1-1/2" (93833)
- ZORO SELECT Carbide Bur, Cylinder, 1/4 In, 1/4 Shank (310-002518)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size (66252843584)
- 3M CUBITRON Cut-Off and Grinding Wheel, 36 Grit (88992)
- 3M CUBITRON 3M Cubitron 3 Cut and Grind Wheel, 90017, 36+, T27, 5 in x 5/32 in x 5/8 in-11 (125 x 4.2 mm x 5/8-11 in), ANSI, 10 ea/Case (90017)
- 3M CUBITRON Cut-Off and Grinding Wheel, 36 Grit (88991)
- 3M CUBITRON Cut-Off Wheel, 36 Grit (90045)
- 3M CUBITRON Depressed Center Wheels, Type 27, 7 in Dia, 0.125 in Thick, 5/8"-11 Arbor Hole Size, Ceramic (28765)
- 3M CUBITRON Cut-Off Wheel, 60 Grit (90047)
- 3M CUBITRON Cut-Off Wheel, 36 Grit (90043)
- 3M Cubitron Depressed Center Wheels