Shop All Depressed Center Wheels
3M Cubitron
Depressed Center Grinding Wheel, 36 Grit
Mfr # 90004
Zoro # G010445188
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Wheel Type Type 27
- Overall Thickness 0.25 in
- Maximum Operating Speed 12,250 RPM
- Overall Diameter 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Cubitron
- MFR # 90004
- Zoro # G010445188
- UPC # 00638060900048
- Country of Origin Austria
- Category Depressed Center Wheels
Dimensions
Overall Diameter | 5 in |
Connector Size | 5/8"-11 |
Details
Item | Depressed Center Grinding Wheel |
Abrasive Material | Ceramic |
Wheel Type | Type 27 |
Overall Thickness | 0.25 in |
Maximum Operating Speed | 12,250 RPM |
Connector Type | Threaded Hole |
Primary Material Applicationn | Stainless Steel |
Compatible Tool Type | Angle Grinder |
Grit | 36 |
Description
Depressed Center Grinding Wheel, Abrasive Material Ceramic, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Grit 36, Overall Diameter 5 in, Overall Thickness 0.25 in, Primary Material Applicationn Stainless Steel, Compatible Tool Type Angle Grinder, Series Not Applicable, Wheel Type Type 27, Maximum Operating Speed 12,250 RPM
- •HEAVY-DUTY: Designed for heavy weld removal and other heavy-duty grinding applications on almost all materials — while being specially formulated for use on stainless steel, mild steel, and aerospace alloys
- •ENHANCED SPEED: Delivers up to 15% increased cut rate compared to 3MTM CubitronTM II Performance Abrasives to help reduce the amount of time and pressure required to get the job done
- •FEWER CHANGEOVERS: Removes up to 1.5x more material compared to 3MTM CubitronTM II Performance Abrasives
- •LONG LASTING: Designed to last longer than leading competitors
- •3M RE-ENGINEERED PRECISION-SHAPED GRAIN: Uses Re-Engineered Precision Shaped Grain, a breakthrough proprietary molecular bonding technology designed with sharp, angular structures that continuously fracture to form sharp points to wear evenly, run cool, and optimize mineral breakdown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEDECO SUNBURST 1" EZLOC ASSORTMENT W/BACK-UP PAD 7/KIT (1914)
- DYNABRADE Non-Vacuum, Disc Pad, Hook Face, 6" (56182)
- VSM Abrasive Belt, 60 Grit, AO, 4 x 132", PK10, Coated, 4" W, 132" L, 60 Grit, Medium, Aluminum Oxide (1586)
- SEM PRODUCTS HAZ/PLASTIC PREP QT (SE38354)
- 3M CUBITRON Depressed Center Wheels, Type 27, 7 in Dia, 0.125 in Thick, 7/8 in Arbor Hole Size, Ceramic (28760)
- 3M CUBITRON Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.125 in Thick, 5/8"-11 Arbor Hole Size (66534)
- 3M CUBITRON Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.045 in Thick, 7/8 in Arbor Hole Size, Ceramic (61500300498)
- 3M CUBITRON Depressed Center Grinding Wheel, 36 Grit (90008)
- 3M CUBITRON 3M Cubitron 3 Cut and Grind Wheel, 90020, 36+, T27, 6 in x 5/32 in x 5/8 in-11 (150 x 4.2 mm x 5/8-11 in), ANSI, 10 ea/Case (90020)
- 3M CUBITRON Cut-Off Wheel, 36 Grit (90046)
- UNITED ABRASIVES/SAIT Pipeline WhlT276x18x5811ZtechPK10 (22633)
- 3M Cubitron Depressed Center Wheels