Shop All Depressed Center Wheels
3M Cubitron
Depressed Center Grinding Wheel, 36 Grit
Mfr # 90003
Zoro # G510445145
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Compatible Tool Type Angle Grinder
- Grit 36
- Overall Thickness 0.25 in
- Wheel Type Type 27
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Cubitron
- MFR # 90003
- Zoro # G510445145
- UPC # 00638060900031
- Country of Origin Austria
- Category Depressed Center Wheels
Dimensions
Overall Diameter | 4 1/2 in |
Connector Size | 7/8 in |
Details
Item | Depressed Center Grinding Wheel |
Abrasive Material | Ceramic |
Compatible Tool Type | Angle Grinder |
Grit | 36 |
Overall Thickness | 0.25 in |
Wheel Type | Type 27 |
Primary Material Applicationn | Stainless Steel |
Maximum Operating Speed | 13,300 RPM |
Description
Depressed Center Grinding Wheel, Abrasive Material Ceramic, Connector Size 7/8 in, Grit 36, Overall Diameter 4 1/2 in, Overall Thickness 0.25 in, Primary Material Applicationn Stainless Steel, Compatible Tool Type Angle Grinder, Series Not Applicable, Wheel Type Type 27, Maximum Operating Speed 13,300 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 7 in Dia, 0.125 in Thick, 7/8 in Arbor Hole Size, Aluminum Oxide (66252939207)
- SCOTCH-BRITE Radial Bristle Disc, TC, 3 In Dia, 80G, PK80 (61500176070)
- PFERD 4" Key File Case, Wooden Handles - 6 Pieces, Second Cut (17010)
- VSM Abrasive Belt, 600 Grit, SC, 2-1/2x72", PK10, Coated, 2-1/2" W, 72" L, 600 Grit, Ultra Fine, CK721X (203280)
- 3M CUBITRON 3M Cubitron 3 Cut and Grind Wheel, 90018, 36+, T27, 5 in x 5/32 in x7/8 in (125 x 4.2 x 22.23 mm), ANSI, 10/Pack (90018)
- 3M CUBITRON Cut-Off Wheel, 36 Grit (90046)
- 3M CUBITRON Cut-Off Wheel, 36 Grit (90043)
- 3M CUBITRON Depressed Center Grinding Wheel, 36 Grit (90002)
- 3M CUBITRON Depressed Center Wheels, Type 27, 9 in Dia, 0.125 in Thick, 7/8 in Arbor Hole Size, Ceramic (60440240889)
- 3M CUBITRON Cut-Off Wheel, 36 Grit (90040)
- REX CUT Grinding Disc 4 1/2 X 1/4 X 7/8 T27 A36 Gfx (245042)
- 3M Cubitron Depressed Center Wheels