Shop All Cut-Off Wheels
3M Cubitron
CutOff Wheel, 3"x.060"x3/8", 25465rpm
Mfr # UU006083255
Zoro # G7548764
product price: $5.69
/ea
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 36
- Abrasive Material Ceramic
- Abrasive Wheel Diameter 3 in
- Abrasive Wheel Type Type 1
- Arbor Hole Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Cubitron
- MFR # UU006083255
- Zoro # G7548764
- UPC # 051115665165
- Country of Origin Poland
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 3 in |
Arbor Hole Size | 3/8 in |
Diameter | 3 in |
Connector Size | 3/8 in |
Overall Diameter | 3 in |
Details
Abrasive Grit | 36 |
Abrasive Material | Ceramic |
Abrasive Wheel Type | Type 1 |
Series | CUBITRON II |
Thickness | 0.06 in |
Application | Ferrous Metal, Stainless |
Max. RPM | 25,465 RPM |
Item | Abrasive Cut-Off Wheel |
Diamond Knockout | No |
Grit | 36 |
Bond Type | Resin |
Compatible Tool Type | Cut-Off Tool, Die Grinder |
Maximum Operating Speed | 25,465 RPM |
Overall Thickness | 0.06 in |
Primary Material Applicationn | Stainless Steel, Steel |
Connector Type | Unthreaded Hole |
Wheel Type | Type 1 |
Description
Abrasive Cut-Off Wheel, Abrasive Material Ceramic, Grit 36, Connector Size 3/8 in, Connector Type Unthreaded Hole, Overall Diameter 3 in, Overall Thickness 0.06 in, Compatible Tool Type Cut-Off Tool, Die Grinder, Primary Material Applicationn Stainless Steel, Steel, Series CUBITRON II, Wheel Type Type 1, Maximum Operating Speed 25,465 RPM, Bond Type Resin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Scratch Brush, Shoe Handle, Mild Steel (85051)
- WEILER 4" Heavy-Duty Narrow Face Nylox Whl .040/80SC Crmpd 5/8"-1/2" Arbr Hl (31285)
- NORTON ABRASIVES PSA Disc Roll, No Hole, 6in, P320G, AlO (66261131473)
- BALLOTINI Glass Beads Blast Media, Coarse (AC (60-120))
- 3M CUBITRON Abrasive Cut-Off Wheel, 7/8 in Connector (90037)
- 3M CUBITRON Abrasive Cut-Off Wheel, 7/8 in Connector (90036)
- 3M CUBITRON Abrasive Cut-Off Wheel, 3/8 in Connector (90034)
- 3M CUBITRON CutOff Wheel, 4-1/2"x.040"x7/8", 13300rpm (86929)
- 3M CUBITRON Abrasive Cut-Off Wheel, 1/4 in Connector (90030)
- 3M CUBITRON Abrasive Cut-Off Wheel, 3/8 in Connector (90033)
- DEWALT 6 x .045" x 7/8" Type 27 Metal/ Stainless Cutting Wheel (DWA8959F)
- 3M Cubitron Cut-Off Wheels