Shop All Depressed Center Wheels
3M Cubitron
Cut-Off Wheel, 60 Grit
Mfr # 90047
Zoro # G910445134
product price: $11.85
/ea
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Wheel Type Type 27
- Overall Diameter 6 in
- Primary Material Applicationn Stainless Steel
- Overall Thickness 0.045 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Cubitron
- MFR # 90047
- Zoro # G910445134
- UPC # 00638060900475
- Country of Origin Poland
- Category Depressed Center Wheels
Dimensions
Overall Diameter | 6 in |
Connector Size | 5/8"-11 |
Details
Item | Cut-Off Wheel |
Abrasive Material | Ceramic |
Wheel Type | Type 27 |
Primary Material Applicationn | Stainless Steel |
Overall Thickness | 0.045 in |
Grit | 60 |
Maximum Operating Speed | 10,200 RPM |
Compatible Tool Type | Angle Grinder |
Connector Type | Threaded Hole |
Description
Cut-Off Wheel, Abrasive Material Ceramic, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Grit 60, Overall Diameter 6 in, Overall Thickness 0.045 in, Primary Material Applicationn Stainless Steel, Compatible Tool Type Angle Grinder, Series Not Applicable, Wheel Type Type 27, Maximum Operating Speed 10,200 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS Micro Tube Wire Brush, Nylon, Natural, 7" OAL (901767)
- DYNABRADE Disc, TearDrop, Non-Vac, AO, 120G (93954)
- PFERD W205 Vitrified Mounted Point 1/4" Shank - Aluminum Oxide 60 Grit STEEL EDGE (33968)
- CENTURY DRILL & TOOL Century Drill 76221 Drill Cup Brush 2-3/4" Dia. Crimped Steel 0.0118" (76221)
- 3M CUBITRON Depressed Center Grinding Wheel, 36 Grit (90008)
- 3M CUBITRON 3M Cubitron 3 Cut and Grind Wheel, 90014, 36+, T27, 4-1/2 in x 5/32 in x 7/8 in (115 x 4.2 x 22.23 mm) ANSI, 10/Pack (90014)
- 3M CUBITRON 3M Cubitron 3 Cut and Grind Wheel, 90018, 36+, T27, 5 in x 5/32 in x7/8 in (125 x 4.2 x 22.23 mm), ANSI, 10/Pack (90018)
- 3M CUBITRON Cut-Off Wheel, 36 Grit (90045)
- 3M CUBITRON Depressed Center Wheels, Type 27, 7 in Dia, 0.09 in Thick, 5/8"-11 Arbor Hole Size, Ceramic (66542)
- 3M CUBITRON Depressed Center Wheels, Type 27, 7 in Dia, 0.125 in Thick, 5/8"-11 Arbor Hole Size, Ceramic (28765)
- DEWALT 7" x 1/4" x 5/8"-11 masonry grinding (DW4759)
- 3M Cubitron Depressed Center Wheels