Shop All Depressed Center Wheels
3M Cubitron
Cut-Off Wheel, 36 Grit
Mfr # 90046
Zoro # G310445130
product price: $9.25
/ea
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Wheel Type Type 27
- Primary Material Applicationn Stainless Steel
- Overall Diameter 5 in
- Overall Thickness 0.09 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Cubitron
- MFR # 90046
- Zoro # G310445130
- UPC # 00638060900468
- Country of Origin Austria
- Category Depressed Center Wheels
Dimensions
Overall Diameter | 5 in |
Connector Size | 7/8 in |
Details
Item | Cut-Off Wheel |
Abrasive Material | Ceramic |
Wheel Type | Type 27 |
Primary Material Applicationn | Stainless Steel |
Overall Thickness | 0.09 in |
Grit | 36 |
Maximum Operating Speed | 12,250 RPM |
Compatible Tool Type | Angle Grinder |
Description
Cut-Off Wheel, Abrasive Material Ceramic, Connector Size 7/8 in, Grit 36, Overall Diameter 5 in, Overall Thickness 0.09 in, Primary Material Applicationn Stainless Steel, Compatible Tool Type Angle Grinder, Series Not Applicable, Wheel Type Type 27, Maximum Operating Speed 12,250 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sharpening File, Sq, A/O, Orange/Brn, Fine (61463686155)
- BOSCH 5In Sanding Disc 8-Hole Red 180 Grit, PK5 (SR5R180)
- NORTON ABRASIVES Sanding Disc, Nonwvn, 8 Diax1/2In Hole, MED (66261005491)
- FIREPOWER Round Soapstone Holder W/Gripp (1423-0096)
- 3M CUBITRON Depressed Center Grinding Wheel, 36 Grit (90003)
- 3M CUBITRON Cut-Off and Grinding Wheel, 36 Grit (89158)
- 3M CUBITRON Cut-Off Wheel, 36 Grit (90041)
- 3M CUBITRON Depressed Center Grinding Wheel, 36 Grit (90005)
- 3M CUBITRON Depressed Center Wheel, Type 27, 4 in Dia, 0.25 in Thick, 3/8 in Arbor Hole Size, Ceramic Grain (DCGW)
- 3M CUBITRON Cut-Off Wheel, 36 Grit (90040)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 in Dia, 0.25 in Thick, 5/8 in Arbor Hole Size, Aluminum Oxide (66252842011)
- 3M Cubitron Depressed Center Wheels