Shop All Depressed Center Wheels
3M Cubitron
Cut-Off and Grinding Wheel, 36 Grit
Mfr # 89158
Zoro # G610445151
product price: $15.85
/ea
$15.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Connector Type Threaded Hole
- Compatible Tool Type Angle Grinder
- Grit 36
- Maximum Operating Speed 13,300 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Cubitron
- MFR # 89158
- Zoro # G610445151
- UPC # 00638060891582
- Country of Origin Austria
- Category Depressed Center Wheels
Dimensions
Connector Size | 5/8"-11 |
Overall Diameter | 4 1/2 in |
Details
Item | Cut-Off and Grinding Wheel |
Abrasive Material | Ceramic |
Connector Type | Threaded Hole |
Compatible Tool Type | Angle Grinder |
Grit | 36 |
Maximum Operating Speed | 13,300 RPM |
Overall Thickness | 0.125 in |
Wheel Type | Type 27 |
Primary Material Applicationn | Stainless Steel |
Description
Cut-Off and Grinding Wheel, Abrasive Material Ceramic, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Grit 36, Overall Diameter 4 1/2 in, Overall Thickness 0.125 in, Primary Material Applicationn Stainless Steel, Compatible Tool Type Angle Grinder, Series Not Applicable, Wheel Type Type 27, Maximum Operating Speed 13,300 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Encapsulated Wire Wheel Wire Brush, Arbor (90110)
- UNITED ABRASIVES/SAIT SAIT 76316 Ovation® Attacker High Density Fiberglass Backed Flap Disc (Type 27) 4-1/2" x 5/8"-11, 40 Grit (76316)
- 3M CUBITRON Hook/Loop Disc, Multihole, 80 G., 732U, PK50 (7100044448)
- ZORO SELECT Carbide Bur, Pointed Cone, 1/4 (19D901)
- 3M CUBITRON Depressed Center Grinding Wheel, 36 Grit (90003)
- 3M CUBITRON Depressed Center Grinding Wheel, 36 Grit (90004)
- 3M CUBITRON Cut-Off Wheel, 36 Grit (90050)
- 3M CUBITRON 3M Cubitron 3 Cut and Grind Wheel, 90014, 36+, T27, 4-1/2 in x 5/32 in x 7/8 in (115 x 4.2 x 22.23 mm) ANSI, 10/Pack (90014)
- 3M CUBITRON Depressed Center Wheels, Type 27, 9 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size, Ceramic (64316)
- 3M CUBITRON Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.125 in Thick, 5/8"-11 Arbor Hole Size (66534)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size, Ceramic (66252843326)
- 3M Cubitron Depressed Center Wheels