Shop All Depressed Center Wheels
3M Cubitron
Cut-Off and Grinding Wheel, 36 Grit
Mfr # 88992
Zoro # G410445177
product price: $20.85
/ea
$20.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Overall Thickness 0.125 in
- Maximum Operating Speed 8,500 RPM
- Overall Diameter 7 in
- Compatible Tool Type Angle Grinder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Cubitron
- MFR # 88992
- Zoro # G410445177
- UPC # 00638060889923
- Country of Origin Austria
- Category Depressed Center Wheels
Dimensions
Overall Diameter | 7 in |
Connector Size | 5/8"-11 |
Details
Item | Cut-Off and Grinding Wheel |
Abrasive Material | Ceramic |
Overall Thickness | 0.125 in |
Maximum Operating Speed | 8,500 RPM |
Compatible Tool Type | Angle Grinder |
Grit | 36 |
Primary Material Applicationn | Stainless Steel |
Wheel Type | Type 27 |
Connector Type | Threaded Hole |
Description
Cut-Off and Grinding Wheel, Abrasive Material Ceramic, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Grit 36, Overall Diameter 7 in, Overall Thickness 0.125 in, Primary Material Applicationn Stainless Steel, Compatible Tool Type Angle Grinder, Series Not Applicable, Wheel Type Type 27, Maximum Operating Speed 8,500 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRUSH RESEARCH MANUFACTURING 84NKITB, 6 Piece Brush Kit, Sizes Include Diameters .500" - 1.00", Nylon (84NKITB)
- ARC ABRASIVES Belt Ao/X Gp 2 X 42 220, 2" W, 42" L, Aluminum Oxide, 220 Grit, AO/X GP (70304211)
- PFERD 4-1/2" x 5/8-11 Thd. POLIFAN® Flap Disc - Z PSF STEELOX, Zirconia, 60 Grit, Flat (62034)
- SHAVIV Deburring Replacement Blade, B 10P (151-29015)
- 3M CUBITRON 3M Cubitron 3 Cut and Grind Wheel, 90017, 36+, T27, 5 in x 5/32 in x 5/8 in-11 (125 x 4.2 mm x 5/8-11 in), ANSI, 10 ea/Case (90017)
- 3M CUBITRON Cut-Off and Grinding Wheel, 36 Grit (89158)
- 3M CUBITRON Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.045 in Thick, 7/8 in Arbor Hole Size, Ceramic (61500300498)
- 3M CUBITRON Depressed Center Grinding Wheel, 36 Grit (90003)
- 3M CUBITRON Cut-Off Wheel, 60 Grit (90047)
- 3M CUBITRON Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.125 in Thick, 5/8"-11 Arbor Hole Size (66534)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.0938 in Thick, 7/8 in Arbor Hole Size (66252841940)
- 3M Cubitron Depressed Center Wheels