Shop All Fiber Discs
3M Cubitron
Cubitron(TM) 3M(TM) 3 Fibre Disc 1187C
Mfr # 7100310731
Zoro # G710915967
product price: $7.99
/ea
Sold in multiples of 25 for $199.75
$199.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Abrasive Material Ceramic
- Grade Coarse
- Color Purple
- Grit 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Cubitron
- MFR # 7100310731
- Zoro # G710915967
- UPC # 00068060664563
- Country of Origin United States
- Category Fiber Discs
Dimensions
Connector Size | 7/8 in |
Overall Diameter | 5 in |
Details
Abrasive Type | Coated |
Abrasive Material | Ceramic |
Grade | Coarse |
Item | Cubitron(TM) 3M(TM) 3 Fibre Disc 1187C |
Color | Purple |
Grit | 36 |
Backing Material | Fiber |
Series | Cubitron 1187C |
Resistance Properties | Tear |
Maximum Operating Speed | 12,000 RPM |
Connector Type | TN |
Coating Coverage | Closed |
Description
Cubitron(TM) 3M(TM) 3 Fibre Disc 1187C, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Fiber, Grit 36, Overall Diameter 5 in, Series Cubitron 1187C, Coating Coverage Closed, Maximum Operating Speed 12,000 RPM, Resistance Properties Tear, Connector Size 7/8 in, Connector Type TN, Color Purple, Grade Coarse
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 5" x 7/8" A.H. POLIFAN® Flap Disc - Z SG POWER STEELOX, Zirconia, 60 Grit, Conical (62226)
- METABO Cutting Wheel, 6 x 0.040 x 3/8, A60T TY (655999000)
- PFERD COMBICLICK® Fiber Disc, 4-1/2" Dia. - Ceramic Oxide CO-COOL, 36 Grit (40726)
- WEILER Circular Flared Crimped Wire End Brush 3", .006" Stainless Steel Fill (10151)
- 3M CUBITRON Clean Sanding Film Disc, 6", 320+, Die600LG (775L 309)
- 3M CUBITRON Clean Sanding Film Disc, 5", 400+, Die500LG (775L 303)
- 3M CUBITRON 5x7/8 36 grit Fiber Disc 25pk. (7000000392)
- 3M CUBITRON Fiber Disc, 4-1/2" dia., Coated, 60 Grit (7100109859)
- 3M CUBITRON Fiber Sanding Disc, 7 In, 80 G, PK25 (7000119201)
- 3M CUBITRON Fiber Sanding Disc, 7 In, 60 G, PK25 (7000148158)
- 3M Fibre Disc, 3", 60 Grade, PK90 (33391)
- 3M Cubitron Fiber Discs